Shop All Automotive Soaps
Simple Green
1 Gal. Rig Wash Bottle, Clear, Concentrated
Mfr # 0110000403001
Zoro # G4603177
original price:
$30.12
14% off
new price: $25.69
/ea
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Bottle
- Color Clear
- Type Concentrated
- For Use With Automotive Paint Finsihes
- Appearance Clear liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simple Green
- MFR # 0110000403001
- Zoro # G4603177
- UPC # 00043318002342
- Country of Origin United States
- Category Automotive Soaps
Dimensions
Container Size | 1 Gal. |
Details
Item | Rig Wash |
Container Type | Bottle |
Color | Clear |
Type | Concentrated |
For Use With | Automotive Paint Finsihes |
Appearance | Clear liquid |
Removes | Grease, Oil, Grime |
Contains | Ethoxylated Alcohol, Potassium Silicate, Propylene Glycol Butyl Ether, Tetrapotassium Pyrophosphate , Triethanolamine, Water |
pH | 10.0 to 11.5 pH |
VOC Content | 20g/L |
Base Type | Water |
Minimum pH Level | 10 |
VOC Content Weight Percentage | 0.02 % |
Cleaner Type | Truck & Trailer Wash |
Butyl-Free | Butyl-Free |
Biodegradable | Biodegradable |
Maximum pH Level | 11.5 |
Use Location | Exterior, Interior |
Product Form | Liquid |
Series | Foaming Rig Wash |
Compatible Surface Material | Aluminum, Metal, Plastic |
Description
Oil Rig Wash, Cleaner Type Truck & Trailer Wash, Base Type Water, Product Form Liquid, Container Type Bottle, Container Size 1 gal, Use Location Exterior, Interior, Compatible Surface Material Aluminum, Metal, Plastic, Biodegradable Biodegradable, Butyl-Free Butyl-Free, Color Clear, VOC Content Weight Percentage 0.02 Percent, Standards Not Applicable, Minimum pH Level 10, Maximum pH Level 11.5, Removes Grease, Oil, Grime, Number of Sheets Not Applicable, Roll Length Not Applicable
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH CNG INJECTION VALVE (280158827)
- PENTOSIN Engine Coolant / Antifreeze (8114107)
- RUBBERMASTER 4.10/3.50-4 Bias Industrial Tube With TR87 Valve (250070)
- BEHRENS Funnel, 1/4 qt., 6-1/4inH x 6-1/4inL (BF25)
- SIMPLE GREEN 5 Gal. Rig Wash Pail, Clear, Concentrated (0100000103005)
- SIMPLE GREEN 55 Gal. Rig Wash Drum, Clear, Concentrated (0100000103055)
- SIMPLE GREEN 275 Gal. Rig Wash Tote, Clear, Concentrated (0100000103275)
- OIL EATER 5 gal Fleet Wash Concentrate Bucket, Clear, Pail (ATW5G70002)
- ARMOR ALL 64 Oz. Vehicle Wash Bottle, Orange, Liquid (10346)
- SPRAYWAY 20 Oz. Fabric Cleaner Can (SW508)
- CAMCO Camco Manufacturing 4663258 32 oz First Timers Choice Rv Wash & Wax (4663258)
- Simple Green Automotive Soaps