Shop All Disinfectants and Sanitizers
This Product is Discontinued
Simple Green
1 gal. Bottle, Herbal, 6 PK (Discontinued)
Mfr # 3310200601001
Zoro # G5251475
Free Shipping & Returns
This Product is Discontinued
Key Features
- Container Type Bottle
- Size 1 gal.
- Fragrance Herbal
- Primary Chemical Quaternary Ammonium Chlorides
- Capacity 1 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simple Green
- MFR # 3310200601001
- Zoro # G5251475
- UPC # 10043318004565
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Size | 1 gal. |
Details
Container Type | Bottle |
Fragrance | Herbal |
Primary Chemical | Quaternary Ammonium Chlorides |
Capacity | 1 gal |
Standards | EPA Reg. No. 10324-154; EPA List N |
For Use On | Hard Non-Porous Surfaces |
Effective to Remove | Bacteria; Dust; Fungus; Germs; Mildew; Mold; Soap Scum; Viruses; Water-Based Soil |
Application | Disinfectant/Cleaner |
Physical Form | Liquid |
Net Weight | 54.5 lbs |
Description
Simple GreenĀ® d Pro 3 Plus Antibacterial Concentrate, Herbal, 1 gal Bottle, 6/CT
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.