Shop All Hand Wipes
This Product is Discontinued
Simple
Eye And Skin Care, Facial Wipes, PK25 (Discontinued)
Mfr # 70005PK
Zoro # G304417525
This Product is Discontinued
Key Features
- Packaging Type Pouch
- Wipes per Container 25
- Color White
- Length 7.5"
- Width 7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simple
- MFR # 70005PK
- Zoro # G304417525
- UPC # 87300700052
- Country of Origin United States
- Category Hand Wipes
Dimensions
Length | 7.5" |
Width | 7" |
Details
Packaging Type | Pouch |
Wipes per Container | 25 |
Color | White |
Item | Towels & Wipes |
Application | Skin |
Features | Facial Wipes |
Industry Type | Facial Wipe |
Dirt Types | Dirt; Eye Make-Up; Facial Oils |
Number of Plies | 1 |
Description
Simple facial skincare products are perfect even for sensitive skin. These products have no dyes, artificial perfumes or harsh irritants that can upset skin. Contains skin-loving ingredients and added vitamins for natural, healthy-looking skin. Simple products are hypoallergenic, non-comedogenic and pH balanced.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.