Shop All Specialty Wipes
This Product is Discontinued
Simple
Eye And Skin Care, Facial Wipes, PK150 (Discontinued)
Mfr # 70005CT
Zoro # G704417538
This Product is Discontinued
Key Features
- Wipes Application Facial Cleansing
- Wipes per Container 25
- Packaging Type Pouch
- Width 7"
- Length 7.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simple
- MFR # 70005CT
- Zoro # G704417538
- Country of Origin United States
- Category Specialty Wipes
Dimensions
Width | 7" |
Length | 7.5" |
Details
Item | Towels & Wipes |
Wipes Application | Facial Cleansing |
Wipes per Container | 25 |
Packaging Type | Pouch |
Paper Towel Type | Facial Wipe |
Features | Facial Wipes |
For Use On | Dirt; Eye Make-Up; Facial Oils |
Net Weight | 3.3 lbs |
Ply | 1 |
Suggested Cleaning Application | Skin |
Application | Facial Cleansing |
Color | White |
Number of Sheets | 1 |
Description
Simple facial skincare products are perfect even for sensitive skin. These products have no dyes, artificial perfumes or harsh irritants that can upset skin. Contains skin-loving ingredients and added vitamins for natural, healthy-looking skin. Simple products are hypoallergenic, non-comedogenic and pH balanced.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.