Shop All Paper Towels
Simple Earth
Perforated Paper Towel, 2 Ply, 250 Sheets, White, 12 PK
Mfr # S1240
Zoro # G7094766
product price: $31.99
/pk 12, $2.67/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Perforated
- Color White
- Sheet Size 11" x 8"
- Number of Sheets 250
- Ply 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simple Earth
- MFR # S1240
- Zoro # G7094766
- UPC # 820524006551
- Country of Origin United States
- Category Paper Towels
Dimensions
Sheet Size | 11" x 8" |
Package Size | 12 |
Paper Towel Width | 11" |
Details
Paper Towel Type | Perforated |
Item | Paper Towel |
Color | White |
Number of Sheets | 250 |
Ply | 2 |
Description
Kitchen Roll Towel,8x11 In.,Wht,250Sht,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL Advanced Refreshing Gel Hand Sanitizer, For LTX-12, 1,200 mL (1903-02)
- POOL CENTRAL Quick Snap Replacement Butterfly Clips For Swimming Pool Pole Attachment, 3Pk (32591345)
- KRAFT TOOL Aluminum Extra Soft, White Poly, Con, 36 (CC179)
- RUBBERMAID COMMERCIAL Maximizer Push-to-Center Broom, 18", Polyprop Bristles, Yellow/Black (2018727)
- SIMPLE EARTH Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 350 ft, Natural, 12 PK (S1080)
- SIMPLE EARTH Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 600 ft, Natural, 12 PK (S1180)
- SIMPLE EARTH Center Pull Paper Towels, 2 Ply, 600 Sheets, 500 ft, White, 6 PK (S1430)
- SIMPLE EARTH Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, White, 6 PK (S1296)
- SIMPLE EARTH Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, Natural, 6 PK (S1286)
- WYPALL Dry Wipes Towels & Wipes, 870 Sheets, White (41600)
- SCOTT Scott Roll Paper Towels, 1 Ply, 6 PK (2001)
- Simple Earth Paper Towels