Shop All Paper Towels
Simple Earth
Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, Natural, 6 PK
Mfr # S1286
Zoro # G7103918
product price: $39.29
/pk 6, $6.55/ea
$39.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Hardwound
- Sheet Width 8 in
- Sheet Size 8 in x 800 ft
- Roll Length 800 ft
- Number of Sheets Continuous Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simple Earth
- MFR # S1286
- Zoro # G7103918
- UPC # 820524006612
- Country of Origin Canada
- Category Paper Towels
Dimensions
Sheet Width | 8 in |
Sheet Size | 8 in x 800 ft |
Roll Length | 800 ft |
Package Size | 6 |
Details
Paper Towel Type | Hardwound |
Item | Paper Towels |
Color | Natural |
Number of Sheets | Continuous Roll |
Ply | 1 |
Description
Hardwound Towel,8 In.x800ft,Natural, PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST Street Broom, Rough Surf, 60" Blue Handle (82018)
- GOFER PARTS Replacment Squeegee Set For Nilfisk/Advance 56116704 (GSQ2049XX2)
- CONDOR Sorbents, 33 gal, 30 in x 150 ft, Harsh Chemicals, White, Polypropylene (35ZR43)
- UNGER nLite Powerbrush Complete Unspliced 16 Inch (NUK41)
- SIMPLE EARTH Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, White, 6 PK (S1296)
- SIMPLE EARTH Center Pull Paper Towels, 2 Ply, 600 Sheets, 500 ft, White, 6 PK (S1430)
- SIMPLE EARTH Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 600 ft, Natural, 12 PK (S1180)
- SIMPLE EARTH Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 350 ft, Natural, 12 PK (S1080)
- SCOTT Hardwound Paper Towels, Continuous Roll Sheets, White, 6 PK (TTWATRT6)
- BRAWNY Towels, Brawny Pro, H700, 12.4"x9", WE, PK 10 (GPC29322)
- KIMBERLY-CLARK PROFESSIONAL Essential Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 950 ft, White, 6 PK (02000)
- Simple Earth Paper Towels