Shop All Paper Towels
Simple Earth
Center Pull Paper Towels, 2 Ply, 600 Sheets, 500 ft, White, 6 PK
Mfr # S1430
Zoro # G7101361
original price:
$57.73
11% off
new price: $51.35
/pk 6, $8.56/ea
$51.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Center Pull
- Color White
- Sheet Width 8 in
- Sheet Size 8 in x 600 ft
- Roll Length 500 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simple Earth
- MFR # S1430
- Zoro # G7101361
- Country of Origin Canada
- Category Paper Towels
Dimensions
Sheet Width | 8 in |
Sheet Size | 8 in x 600 ft |
Roll Length | 500 ft |
Package Size | 6 |
Details
Paper Towel Type | Center Pull |
Item | Paper Towels |
Color | White |
Number of Sheets | 600 |
Ply | 2 |
Description
Centerpull Towel,500ft White,600Sht,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- I-MOP Replacement Squeegee Blade, 1" W, Curved (1237729)
- MILL ROSE Mill Rose 77095 Blue Monster Citrus Scrubbing Towels (77095)
- BSC PREFERRED GOJO Pink & Klean Refill Box - 800 mL, 12PK (S-10499)
- BEST SANITIZERS 1250 ml Foam Hand Soap Cartridge (SO10029)
- SIMPLE EARTH Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, Natural, 6 PK (S1286)
- SIMPLE EARTH Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 600 ft, Natural, 12 PK (S1180)
- SIMPLE EARTH Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, White, 6 PK (S1296)
- SIMPLE EARTH Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 350 ft, Natural, 12 PK (S1080)
- WYPALL Dry Wipes Towels & Wipes, 870 Sheets, White (41600)
- SCOTT Original Paper Shop Towels 10.4 in. W X 11 in. L 2 pk (75040)
- SCOTT Toilet Paper 20 Rolls 550 sheet 550 ft. (13607)
- Simple Earth Paper Towels