Shop All Paper Towels
Simple Earth
C-Fold Paper Towels, 1 Ply, 200 Sheets, White, 12 PK
Mfr # S1010
Zoro # G7101300
$36.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type C-Fold
- Color White
- Sheet Width 11.42 in
- Sheet Size 11.42 in x 10 in
- Number of Sheets 200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simple Earth
- MFR # S1010
- Zoro # G7101300
- UPC # 820524006506
- Country of Origin Canada
- Category Paper Towels
Dimensions
Sheet Width | 11.42 in |
Sheet Size | 11.42 in x 10 in |
Package Size | 12 |
Details
Paper Towel Type | C-Fold |
Item | Paper Towels |
Color | White |
Number of Sheets | 200 |
Ply | 1 |
Description
CFold Towel,11.42 In.x10 In.,White,200Sht,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Red Scrub Heavy Duty Hand Cleaner, Cherry Scent, 2L Refill (641454)
- PULLMAN-HOLT 45 Dry HEPA Vac 2 HP 10 Gallon (967850801)
- SPARTA 2.5 in W Deck Scrub, Blue, Polypropylene (41722EC14)
- EXAIR Chip Trapper System, 110 gal., 1-1/2" Hose Dia., Reusable 19 scfm (6198-110)
- SIMPLE EARTH Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 350 ft, Natural, 12 PK (S1080)
- SIMPLE EARTH Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 600 ft, Natural, 12 PK (S1180)
- SIMPLE EARTH Center Pull Paper Towels, 2 Ply, 600 Sheets, 500 ft, White, 6 PK (S1430)
- SIMPLE EARTH Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, White, 6 PK (S1296)
- SIMPLE EARTH Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, Natural, 6 PK (S1286)
- GEORGIA-PACIFIC Pacific Blue Basic Hardwound Paper Towels, Continuous Roll, 7 7/8 in W, 800 ft, Brown, 6 Pack (26301)
- COASTWIDE J-SERIES HARDWOUND PAPER TOWELS, 8in X 800 FT, WHITE, 6PK (24405976)
- Simple Earth Paper Towels