Shop All Desk Lamps
Simple Designs
White Matte and Wooden Pivot Desk Lamp
Mfr # LD1059-WHT
Zoro # G6452084
product price: $25.69
/ea
$25.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Metal
- Height 15.5
- Length 16.75
- Bulb Type E26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simple Designs
- MFR # LD1059-WHT
- Zoro # G6452084
- UPC # 810241029599
- Country of Origin China
- Category Desk Lamps
Dimensions
Height | 15.5 |
Length | 16.75 |
Details
Material | Metal |
Color | MATTE WHITE + WOOD |
Bulb Type | E26 |
Description
Simple yet modern this desk lamp will add a stylish touch to your home, dorm or office! The conical shade can be easily adjusted 180 degrees that allows easy focusing of light where needed the most. Made of mixed materials, this lamp is on trend!
- •Matte White base with wood accents
- •Metal shade
- •Easily accessible rotary switch located on the cord
- •Uses 1 x 40W medium type A base bulb (not included)
- •Lamp shade can be adjusted 180 degrees
- •Available in additional color options
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON LIGHTING EATON EA24 Mounting Arm and Hardware, For Use with Lighting Fixtures, 24 in (EA24)
- LITHONIA LIGHTING LED Stairwell Fixture, 1249 Lumens, 3500K (WL2 12L EZ1 LP835)
- ILC Replacement for Halco Mvr1000/u/bt37/pa replacement light bulb lamp (MVR1000/U/BT37/PA HALCO)
- MEDECO MEDECO:BiLevel KIK Cylinder - Silver (20J200S1-26-DLT)
- SIMPLE DESIGNS Executive Banker's Desk Lamp with Glass Shade, Black (LT3216-BLK)
- SIMPLE DESIGNS Basic Metal Desk Lamp with Flexible Hose Neck, Black (LD1003-BLK)
- SIMPLE DESIGNS Bronson Antique Style Industrial Iron Lantern Desk Lamp, Black (LD1036-BLK)
- SIMPLE DESIGNS 1W LED Gooseneck Clip Light Desk Lamp, Black (LD2015-BLK)
- SIMPLE DESIGNS Semi-Flexible Desk Lamp, Brushed Nickel (LD1037-BSN)
- SIMPLE DESIGNS Adjustable Clip Light Desk Lamp, Brushed Nickel (LD2016-BSN)
- BLACK & DECKER PureOptics™ LED Gooseneck LED Desk Lamp (VLED1812GRAY-BD)
- Simple Designs Desk Lamps