Shop All Table Lamps
Simple Designs
Valencia Mini Touch Table Lamp Set with Fabric Shades, Cream, PK 2
Mfr # LT2014-CRM-2PK
Zoro # G4370582
product price: $27.99
$27.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 12
- Width 5
- Material Metal
- Bulb Type E26 Medium Base A15
- Length 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simple Designs
- MFR # LT2014-CRM-2PK
- Zoro # G4370582
- UPC # 810241025027
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 12 |
Width | 5 |
Length | 5 |
Details
Material | Metal |
Color | Rose Gold/Cream |
Bulb Type | E26 Medium Base A15 |
Number of Bulbs | 1+1 |
Design Style | Contemporary |
Bulbs Included | No |
Shade Material | Fabric |
Shade Shape | Tapered |
Maximum Wattage | 60 |
Description
Add a contemporary feel to any room with these attractive golden rose touch lamps. Touch controls with 4 settings (Low, Medium, High, Off). The fabric shades complete this modern look. Perfect lamp for bedroom night tables. We believe that lighting is like jewelry for your home. Our products will help to enhance your room with chic sophistication.
- •2 x Mini rose gold metal touch bases
- •2 x Fabric shades
- •4 touch settings (High, medium, low, off)
- •Height: 12" Shade diameter: 4.88"
- •Each uses 1 x 60W Type A15 medium base bulb (not included)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE PAR30 LED Light Bulbs 11W (75W Equivalent) 850LM 5000K Bright White Dimmable E26 Base 12-Pack (LR31609-12PK)
- DORCY 100 Lumen LED Penlight, 2 AAA Batteries (Included), Silver (411218)
- LEDLENSER iH11R 1000 lumens on boost 750 high, 300 mid, 10 lumens on low (iH11R)
- REMPHOS LED Troffer Transformer (RPTTFG12X220L840FWFCSR)
- SIMPLE DESIGNS Mini Ceramic Globe Table Lamp, Green, PK 2 (LT2008-GRN-2PK)
- SIMPLE DESIGNS Textured Linear Ceramic Table Lamp, Off White (LT2085-OFF)
- SIMPLE DESIGNS Mini Ceramic Globe Table Lamp, Off White (LT2008-OFF)
- SIMPLE DESIGNS Chrome Mini Basic Table Lamp with Fabric Shade 2 Pack Set, Blush Pink (LT2007-BPK-2PK)
- SIMPLE DESIGNS Black Mesh Cylindrical Steel Table Lamp (LT1075-BLK)
- SIMPLE DESIGNS 1985 Polyresin Gazing Brown and White Night Owl Table Lamp with White Tapered Drum Fabric Shade (LT2098-WHT)
- SIMPLE DESIGNS Mini Bocksbeutal Ceramic Table Lamp, Gray (LT2080-GRY)
- Simple Designs Table Lamps