Shop All Table Lamps
Simple Designs
Two Toned Basics Table Lamp, White and Silver
Mfr # LT1114-OFF
Zoro # G904256883
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 13.5
- Width 6.5
- Material Porcelain
- Bulb Type E12 Candelabra
- Length 6.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simple Designs
- MFR # LT1114-OFF
- Zoro # G904256883
- UPC # 810052824598
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 13.5 |
Width | 6.5 |
Length | 6.5 |
Shade Dimensions | L: 4 X W: 4 X H: 5.8 |
Details
Material | Porcelain |
Color | Off white/silver |
Bulb Type | E12 Candelabra |
Design Style | Modern |
Number of Bulbs | 1 |
Maximum Wattage | 40 |
Shade Material | Cotton & terylene |
Shade Shape | Drum |
Bulbs Included | No |
Description
A little metallic detail transforms this traditional lamp to a modern delight! This two toned table lamp maintains a sleek look with a linear division of colors suited to inspire the latest trend of décor! The cylindrical base is made primarily of porcelain , and topped with a standard fabric drum shade to complete this look!
- •Metallic and matte blended base
- •White fabric shade
- •Uses 1 x 40W type B candelabra bulb (not included)
- •Shade measures: Dia:6.375" x H: 6.5"
- •Shade is secured by a socket nut
- •Easily accessible on/off switch located on the cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Light Bulb / Lamp Mvr100/u/med replacement light bulb lamp (MVR100/U/MED LIGHT BULB / LAMP)
- ILC Replacement for Osram Sylvania F14t5/830/eco/ic replacement light bulb lamp (F14T5/830/ECO/IC OSRAM SYLVANIA)
- ILC Replacement for Osram Sylvania F18t12/350bl/700/ph replacement light bulb lamp (F18T12/350BL/700/PH OSRAM SYLVANIA)
- LUXRITE PAR20 LED Light Bulbs 7W (50W Equivalent) 500LM 3500K Natural White Dimmable E26 Base 12-Pack (LR31602-12PC)
- SIMPLE DESIGNS Sand Nickel Mini Basic Table Lamp with Fabric Shade, Black, PK 2 (LT2013-BLK-2PK)
- SIMPLE DESIGNS Stone Age Table Lamp, Taupe (LT1116-TAU)
- SIMPLE DESIGNS 1985 Polyresin Gazing Brown and White Night Owl Table Lamp with White Tapered Drum Fabric Shade (LT2098-WHT)
- SIMPLE DESIGNS Mini Ceramic Globe Table Lamp, Green, PK 2 (LT2008-GRN-2PK)
- SIMPLE DESIGNS 11.02in Traditional Mini Modern Ceramic Texture Pastel Table Lamp, Matching Fabric Shade, Light Pink (LT1138-LPK)
- SIMPLE DESIGNS Chrome Mini Basic Table Lamp with Fabric Shade 2 Pack Set, Blush Pink (LT2007-BPK-2PK)
- ELK STUDIO Belen 31'' High 1Light Table Lamp, Ochre, Includes LED Bulb (S0019-11163-LED)
- Simple Designs Table Lamps