Shop All Table Lamps
Simple Designs
Twisted Vine Table Lamp with Fabric Shade and Hanging Crystals
Mfr # LT2010-BWN
Zoro # G3661647
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 19
- Width 7
- Material Metal
- Color Black/Brown
- Bulb Type E26 Medium Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simple Designs
- MFR # LT2010-BWN
- Zoro # G3661647
- UPC # 810241021449
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 19 |
Width | 7 |
Length | 8.25 |
Details
Material | Metal |
Color | Black/Brown |
Bulb Type | E26 Medium Base |
Shade Material | Fabric |
Maximum Wattage | 40 |
Design Style | Contemporary |
Shade Shape | Tapered |
Bulbs Included | No |
Number of Bulbs | 1 |
Description
This fashionable table lamp, with its twisted vine base, fabric shade, and hanging crystals, will add style and pizzazz to any room. We believe that lighting is like jewelry for your home. Our products will help to enhance your room with elegance and sophistication.
- •Black painted metal twisted vine base
- •Fabric shade
- •Genuine Hanging Crystals
- •Height: 19" Shade diameter: 7"
- •Uses 1 x 40W type A medium base bulb (not included)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITECORE MT21C 1000 Lumen Multifunctional 90 Degree Adjustable Flashlight (MT21C)
- HALO Full Cone Baffle, 6125 (6125WB)
- SIGNIFY LED, 10.5 W, T8, Medium Bi-Pin (G13) (10.5T8/COR/48-850/IF16/G/DIM/BAA 25/1)
- ILC Replacement for Bulbrite 103040 replacement light bulb lamp, 2PK (103040 BULBRITE)
- SIMPLE DESIGNS Hammered Gold Drip Mini Table Lamp, White (LT2073-GDW)
- SIMPLE DESIGNS Mini Egg Oval Ceramic Table Lamp, Green (LT2009-GRN)
- SIMPLE DESIGNS Mini Ceramic Globe Table Lamp, Orange (LT2008-ORG)
- SIMPLE DESIGNS Mini Egg Oval Ceramic Table Lamp, Off White (LT2009-OFF)
- SIMPLE DESIGNS Simple Designs Petite Faux Stone Table Lamp Gray with White Shade (LT2072-GRY)
- SIMPLE DESIGNS Mosaic Tiled Glass Genie Table Lamp with Fabric Shade, Purple (LT3039-PRP)
- LIMELIGHTS Stick Lamp with Charging Outlet, Blue (LT2024-BLU)
- Simple Designs Table Lamps