Shop All Table Lamps
Simple Designs
Traditional Mini Banker's Lamp with Glass Shade, Green
Mfr # LT3057-GRN
Zoro # G3660125
$34.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 9.2
- Width 6.5
- Material Metal
- Bulb Type E12 Candelabra Base
- Length 7.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simple Designs
- MFR # LT3057-GRN
- Zoro # G3660125
- UPC # 810241023153
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 9.2 |
Width | 6.5 |
Length | 7.5 |
Details
Material | Metal |
Color | Brushed Nickel/Green |
Bulb Type | E12 Candelabra Base |
Shade Material | Glass |
Number of Bulbs | 1 |
Maximum Wattage | 40 |
Shade Shape | Rectangle |
Design Style | Traditional |
Bulbs Included | No |
Description
This traditional mini banker's lamp features a curved arm and gorgeous brushed nickel finish. A glass shade finishes the look. A charming, inexpensive, and practical desk lamp to meet your basic lighting needs. Perfect lamp to complement your office décor.
- •Gorgeously finished base
- • Glass Shade
- •Uses 1 X 40W Type B candelabra base bulb (not included)
- •Dimensions: L:7.50" x W:6.5" x H: 9.2"
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 9W PL LED Light Bulb - G24d (2-Pin) Base - Frost Finish (S8532)
- LITEZALL Rechargeable Wand Work Light (LA-RCHCBWND-6/12)
- LIMELIGHTS Flossy Flexible Gooseneck Clip Light Desk Lamp, Black (LD2001-BLK)
- SATCO 23W T2 LED Light Bulb - Medium Base - White Finish (S6274)
- SIMPLE DESIGNS Simple Designs Petite Faux Stone Table Lamp OffWhite with White Shade (LT2072-OFF)
- SIMPLE DESIGNS Chrome Mini Basic Table Lamp with Fabric Shade, White, PK 2 (LT2007-WHT-2PK)
- SIMPLE DESIGNS Textured Stucco Curvy Ceramic Table Lamp, White (LT2004-WHT)
- SIMPLE DESIGNS Sand Nickel Mini Basic Table Lamp with Fabric Shade, White (LT2013-WHT)
- SIMPLE DESIGNS Simple Designs Sparkling Pink and White Unicorn Table Lamp (LT1078-PNK)
- SIMPLE DESIGNS Shades of Gray Ceramic Stone Table Lamp (LT3052-GRY)
- CAL LIGHTING Tiffany Table Lamp (BO-2901TB)
- Simple Designs Table Lamps