Shop All Table Lamps
Simple Designs
Traditional Mini Banker's Lamp with Glass Shade, Black
Mfr # LT3057-BLK
Zoro # G3663652
product price: $37.49
/ea
$37.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 9.2
- Width 6.5
- Material Metal
- Bulb Type E12 Candelabra Base
- Length 7.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simple Designs
- MFR # LT3057-BLK
- Zoro # G3663652
- UPC # 810241023160
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 9.2 |
Width | 6.5 |
Length | 7.5 |
Details
Material | Metal |
Color | Brushed Nickel/Black |
Bulb Type | E12 Candelabra Base |
Shade Material | Glass |
Maximum Wattage | 40 |
Shade Shape | Rectangle |
Design Style | Traditional |
Bulbs Included | No |
Number of Bulbs | 1 |
Description
This traditional mini banker's lamp features a curved arm and gorgeous brushed nickel finish. A glass shade finishes the look. A charming, inexpensive, and practical desk lamp to meet your basic lighting needs. Perfect lamp to complement your office décor.
- •Gorgeously finished base
- •Glass Shade
- •Uses 1 X 40W Type B candelabra base bulb (not included)
- •Dimensions: L:7.50" x W:6.5" x H: 9.2"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACUITY BRANDS LIGHTING LITHONIA Lithonia Lighting ESXF3 Floodlight, Adj. CCT - 3000K, 4000K, 5000K - 120-277V, Yoke, Dark Bronze (ESXF3 ALO SWW2 YS DDB M2)
- DIODE LED Electric Dimmable Driver, 24V - 45W (DI-TD-24V-45W)
- ADVANCE Fluorescent T8 Ballast 30PK (ICN4P32N)
- SATCO 11 W S14 Incandescent - Ceramic Red - 2500 Hours - Medium Base - 130V (S3961)
- SIMPLE DESIGNS 11.02in Traditional Mini Modern Ceramic Texture Pastel Table Lamp, Matching Fabric Shade, Light Pink (LT1138-LPK)
- SIMPLE DESIGNS Chrome Mini Basic Table Lamp with Fabric Shade, White (LT2007-WHT)
- SIMPLE DESIGNS Sand Nickel Mini Basic Table Lamp with Fabric Shade, Red (LT2013-RED)
- SIMPLE DESIGNS Sand Nickel Mini Basic Table Lamp with Fabric Shade, Purple (LT2013-PRP)
- SIMPLE DESIGNS 11.61in Tall Contemporary Ruffled Metallic Gold Capsule Bedside Table Lamp, Black Drum Fabric Shade (LT1132-GLD)
- SIMPLE DESIGNS 1 Light Mosaic Stone Ball Table Lamp, Red (LT3302-RED)
- LALIA HOME 3pc Metal Lamp Set 2 Table Lamps, 1 Floor Lamp Tan Shades and Restoration Bronze Finish (LHS-1003-RZ)
- Simple Designs Table Lamps