Shop All Table Lamps
Simple Designs
Traditional Candlestick Table Lamp, White
Mfr # LT2075-WHT
Zoro # G204256880
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 22.75
- Width 8
- Material Iron
- Bulb Type E26 Medium base
- Shade Dimensions L: 6 X W: 6 X H: 13.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simple Designs
- MFR # LT2075-WHT
- Zoro # G204256880
- UPC # 810052824710
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 22.75 |
Width | 8 |
Shade Dimensions | L: 6 X W: 6 X H: 13.5 |
Length | 8 |
Details
Material | Iron |
Color | White |
Bulb Type | E26 Medium base |
Design Style | Traditional |
Maximum Wattage | 60 |
Shade Material | Cotton & terylene |
Number of Bulbs | 1 |
Bulbs Included | No |
Shade Shape | Cylinder |
Description
Traditionally crafted of metal, this tall stick lamp measures slightly over 20" in height. Paired with a fabric drum shade, this lamp is sold in a number of base/shade matching color options. Lamps like this are perfectly suited to illuminate your space without drawing too much attention for those who prefer subtle accents in your decor.
- •White metal candlestick base
- •Pure white fabric shade
- •Uses 1 x 60W Type A medium based bulb (not included)
- •Easily accessible on/off switch located on the cord
- •Shade measures: Dia: 8" x H: 10"
- •Additional color options available
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 18W T2 LED Light Bulb - Bi Pin GU24 Base - White Finish (S8205)
- BRITE-STRIKE Tactical Hands Free Light, LED, Silver, PK4 (LSR-4)
- COAST CUTLERY LED Headlamp, Pure Beam Focusing (FL70)
- LUXRITE T8 LED Tube Light Bulbs 13W (32W Equivalent) 1900LM 6500K Daylight Type A+B G13 Base 4-Pack (LR34194-4PK)
- SIMPLE DESIGNS Chrome Mini Basic Table Lamp with Fabric Shade, Red (LT2007-RED)
- SIMPLE DESIGNS Table Lamp with Fabric Shade and Hanging Acrylic Beads, White (LT3018-WHT)
- SIMPLE DESIGNS Table Lamp with Fabric Shade and Hanging Acrylic Beads, Red (LT3018-RED)
- SIMPLE DESIGNS Mini Bocksbeutal Ceramic Table Lamp, Gray (LT2080-GRY)
- SIMPLE DESIGNS Mini Ceramic Globe Table Lamp, Off White, PK 2 (LT2008-OFF-2PK)
- SIMPLE DESIGNS Mini Ceramic Globe Table Lamp, Gray, PK 2 (LT2008-GRY-2PK)
- CREEKWOOD HOME Oslo 19.5in Power Outlet Base Standard Metal Table Lamp, Brushed Steel, Pink Drum Fabric Shade (CWT-2009-PN)
- Simple Designs Table Lamps