Shop All Table Lamps
Simple Designs
Textured Stucco Ceramic Oval Table Lamp, White
Mfr # LT2003-WHT
Zoro # G3661166
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 14.17
- Width 7.09
- Material Ceramic
- Bulb Type E26 Medium Base
- Length 7.09
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simple Designs
- MFR # LT2003-WHT
- Zoro # G3661166
- UPC # 810241020725
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 14.17 |
Width | 7.09 |
Length | 7.09 |
Details
Material | Ceramic |
Color | White |
Bulb Type | E26 Medium Base |
Maximum Wattage | 60 |
Number of Bulbs | 1 |
Bulbs Included | No |
Shade Shape | Tapered |
Shade Material | Fabric |
Design Style | Traditional |
Description
A charming and practical table lamp to meet your fashion lighting needs. This lamp features an oval textured stucco ceramic base and a white fabric shade. Perfect for living room, bedroom, office, kids room, or college dorm!
- •Textured stucco oval ceramic base
- •White fabric shade
- •Perfect for living room, bedroom, office, kids room, or college dorm
- •Height: 14.17" Shade diameter: 7.25"
- •Uses 1 x 60W Type A Medium Base Bulb (not included)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX Df 1'X4' Dry Wl Frm Kt (DF-14W-U)
- ILC Replacement for Light Bulb / Lamp 200par46/3mfl 130v replacement light bulb lamp (200PAR46/3MFL 130V LIGHT BULB / LAMP)
- ILC Replacement for Green Energy 10463-gel replacement light bulb lamp (10463-GEL GREEN ENERGY)
- ELCO LIGHTING 3 Round LED Adjustable Pull Down Insert" (EL39727W)
- SIMPLE DESIGNS Textured Stucco Curvy Ceramic Table Lamp, White (LT2004-WHT)
- SIMPLE DESIGNS 115 Athletic Sports Soccer Ball Base Ceramic Bedside Table Lamp with White Empire Shade Black Trim (LT1079-SCR)
- SIMPLE DESIGNS Chrome Mini Basic Table Lamp with Fabric Shade, Red (LT2007-RED)
- SIMPLE DESIGNS Sand Nickel Mini Basic Table Lamp with Fabric Shade, Red (LT2013-RED)
- SIMPLE DESIGNS Simple Designs Petite Stick Lamp with USB Charging Port Black (LT1087-BLK)
- SIMPLE DESIGNS Simple Designs Petite Faux Stone Table Lamp Beige with White Shade (LT2072-BGE)
- SIMPLE DESIGNS Table Lamp with Fabric Shade and Hanging Acrylic Beads, White (LT3018-WHT)
- Simple Designs Table Lamps