Shop All Table Lamps
Simple Designs
Table Lamp with Fabric Shade and Hanging Acrylic Beads, Red
Mfr # LT3018-RED
Zoro # G4370214
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 17.25
- Width 5.5
- Material Metal
- Bulb Type E12 Candelabra Base
- Length 5.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simple Designs
- MFR # LT3018-RED
- Zoro # G4370214
- UPC # 810241021630
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 17.25 |
Width | 5.5 |
Length | 5.5 |
Shade Dimensions | 3.25"W x 12"H |
Details
Material | Metal |
Color | Red |
Bulb Type | E12 Candelabra Base |
Bulbs Included | No |
Maximum Wattage | 40 |
Number of Bulbs | 1 |
Design Style | Contemporary |
Shade Shape | Tapered |
Shade Material | Fabric |
Description
This fun and fashionable table lamp, with its painted metal base and fabric shade bejeweled with hanging acrylic beads, will add style and pizzazz to any room. Perfect for living rooms, bedrooms, kids room, college dorms, or offices. This lamp is an easy and quick way to add this popular trend to your existing décor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED S6 E26 WCL 30WE 1PK (C/FLAME/LED)
- HALO H4 4-Inch Led Series (EL406940)
- ILC Replacement for SYLVANIA FBO32/835/6/ECO (FBO32/835/6/ECO SYLVANIA)
- SATCO 25 W R14 Incandescent - Frost - 1500 Hours - 135L - Intermediate Base - 120V (S3205)
- SIMPLE DESIGNS Table Lamp with Fabric Shade and Hanging Acrylic Beads, White (LT3018-WHT)
- SIMPLE DESIGNS Stone Age Table Lamp, Taupe (LT1116-TAU)
- SIMPLE DESIGNS 115 Athletic Sports Soccer Ball Base Ceramic Bedside Table Lamp with White Empire Shade Black Trim (LT1079-SCR)
- SIMPLE DESIGNS Pearl Table Lamp with Fabric Shade (LT3304-PRL)
- SIMPLE DESIGNS Sand Nickel Mini Basic Table Lamp with Fabric Shade, White (LT2013-WHT)
- SIMPLE DESIGNS 22 Sports Combo Basketball, Baseball, Football Polyresin Table Lamp, Light Beige Tapered Drum Shade (LT1082-SPT)
- MONARCH SPECIALTIES Lighting, 16 in.H, Table Lamp, Cream Shade, Cream Ceramic, Contemporary (I 9631)
- Simple Designs Table Lamps