Shop All Table Lamps
Simple Designs
Table Lamp with Fabric Shade and Hanging Acrylic Beads, Black
Mfr # LT3018-BLK
Zoro # G3666958
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 17.25
- Width 5.5
- Material Metal
- Bulb Type E12 Candelabra Base
- Length 5.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simple Designs
- MFR # LT3018-BLK
- Zoro # G3666958
- UPC # 810241021647
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 17.25 |
Width | 5.5 |
Length | 5.5 |
Shade Dimensions | 3.25"W x 12"H |
Details
Material | Metal |
Color | Black |
Bulb Type | E12 Candelabra Base |
Bulbs Included | No |
Maximum Wattage | 40 |
Number of Bulbs | 1 |
Shade Shape | Tapered |
Shade Material | Fabric |
Design Style | Contemporary |
Description
This fun and fashionable table lamp, with its painted metal base and fabric shade bejeweled with hanging acrylic beads, will add style and pizzazz to any room. Perfect for living rooms, bedrooms, kids room, college dorms, or offices. This lamp is an easy and quick way to add this popular trend to your existing décor.
- •Painted metal base with hanging acrylic beads
- •Matching fabric shade
- •Perfect for living rooms, bedrooms, kids room, college dorms, or offices
- •Dimensions: Height: 17.25" Shade diameter: 5.8"
- •Uses 1 x 40W Type B Candelabra Base bulb (not included)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIGHT EFFICIENT DESIGN HID LED, 50 W, Medium Screw (E26) (LED-8088E345D-G4)
- MILWAUKEE TOOL USB Pivoting Flashlight +USB 3.0 BATTERY (2113-21,48-11-2131)
- LITHONIA LIGHTING LED Linear Strip Light, 4954 lm (CLX L48 5000LM SEFRDLMVOLTGZ1050K80CRIWH)
- LITHONIA LIGHTING Remote Head, 8 to 30 V, LED, Cst Alum, Sil (ELMRW LP220L DNAXD T)
- SIMPLE DESIGNS 20.4in Tall Traditional Ceramic Purled Texture Bedside Table Lamp with White Fabric Drum Shade, Gray (LT1135-GRY)
- SIMPLE DESIGNS Mini Chrome TableLamp w/Square Empire Fabric Shade (LT2062-GRY)
- SIMPLE DESIGNS Ceramic Prism Table Lamp, Black (LT2082-BLK)
- SIMPLE DESIGNS Gold Tapered Table Lamp with White Fabric Drum Shade (LT1076-GDW)
- SIMPLE DESIGNS 115 Athletic Sports Baseball Base Ceramic Bedside Table Lamp with White Empire Shade with Red Trim (LT1080-BSB)
- SIMPLE DESIGNS Chrome Mini Basic Table Lamp with Fabric Shade, White (LT2007-WHT)
- SIMPLE DESIGNS Mini Egg Oval Ceramic Table Lamp, Off White (LT2009-OFF)
- Simple Designs Table Lamps