Shop All Table Lamps
Simple Designs
Studded Texture Ceramic Table Lamp, White
Mfr # LT2084-WHT
Zoro # G804256853
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 11.37
- Width 5.5
- Material Ceramic
- Bulb Type E12 Candelabra
- Number of Bulbs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simple Designs
- MFR # LT2084-WHT
- Zoro # G804256853
- UPC # 810052825052
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 11.37 |
Width | 5.5 |
Shade Dimensions | L: 4.5 X W: 4.5 X H: 4 |
Length | 5.5 |
Details
Material | Ceramic |
Color | White/white shade |
Bulb Type | E12 Candelabra |
Number of Bulbs | 1 |
Bulbs Included | No |
Maximum Wattage | 40 |
Shade Material | Cotton & terylene |
Design Style | Modern |
Shade Shape | Tapered drum/Empire |
Description
In need of a small, yet cute lamp to sit within a small space? Look no further! A dotted texture on the curved ceramic base, below a colored fabric shade makes this piece easily adaptable to any interior! Add a pop of color with your shade options, or keep your lamp neutrally simple in all white.
- •White ceramic base with dotted texture
- •White fabric shade
- •Uses 1 x 40W type B candelabra bulb (not included)
- •Easily accessible gear switch on cord
- •5' white plugin cord
- •Perfect for living room, bedroom, kids room/nursery, or college dorm!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Chauvet Ch-100b replacement light bulb lamp (CH-100B CHAUVET)
- HALO Open Trim, 301 (301TBZ)
- GROZ ENGINEERING TOOLS PVT LTD 3W COB Pocket light (LED/140)
- CURRENT GE Refresh A19 E26 (Medium) LED Bulb Daylight 40 W , 4PK (98283)
- SIMPLE DESIGNS Mosaic Tiled Glass Genie Table Lamp with Fabric Shade, Purple (LT3039-PRP)
- SIMPLE DESIGNS Mini Egg Oval Ceramic Table Lamp, Blue (LT2009-BLU)
- SIMPLE DESIGNS Chrome Mini Basic Table Lamp with Fabric Shade, Slate Gray (LT2007-SLT)
- SIMPLE DESIGNS 115 Athletic Sports Baseball Base Ceramic Bedside Table Lamp with White Empire Shade with Red Trim (LT1080-BSB)
- SIMPLE DESIGNS 1985 Polyresin Gazing Brown and White Night Owl Table Lamp with Green Tapered Drum Fabric Shade (LT2098-GRN)
- SIMPLE DESIGNS 115 Athletic Sports Football Base Ceramic Bedside Table Lamp with White Empire Shade, Brown Trim (LT1081-FTB)
- LIMELIGHTS Stick Lamp with Charging Outlet and Fabric Shade, Pink (LT2024-PNK)
- Simple Designs Table Lamps