Shop All Table Lamps
Simple Designs
Solid Pyramid Table Lamp, Silver
Mfr # LT2079-SLV
Zoro # G704256885
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 19.88
- Width 11.81
- Material Ceramic
- Bulb Type E26 Medium base
- Shade Dimensions L: 8.5 X W: 8.5 X H: 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simple Designs
- MFR # LT2079-SLV
- Zoro # G704256885
- UPC # 810052824888
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 19.88 |
Width | 11.81 |
Shade Dimensions | L: 8.5 X W: 8.5 X H: 9 |
Length | 11.81 |
Details
Material | Ceramic |
Color | Silver |
Bulb Type | E26 Medium base |
Bulbs Included | No |
Shade Shape | Drum |
Maximum Wattage | 60 |
Number of Bulbs | 1 |
Shade Material | Cotton & terylene |
Design Style | Modern |
Description
Glam up your home or office with this elegantly designed metallic table lamp. The shiny prism-like base is balanced by a pure white fabric shade. Sophistication and beauty is on the display, while functionality and affordability are your leading features.
- •Silver metallic base
- •White fabric shade
- •Uses 1 x 60W type A medium based bulb (not included)
- •Shade measures: Dia: 11.75" x H: 10"
- •5' white plugin cord
- •Available in additional base color options
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 4.5W LED G25 GLOBE BULB (S21226)
- SIGNIFY LED Lamp, 35 deg. Angle, 3000K Color Temp. (7MR16/LED/830/F35/DIM 12V 10/1FB)
- LUXRITE B11 LED Light Bulb 5W (60W Equivalent) 550LM 5000K Bright White Dimmable E12 Candelabra Base 24-Pack (LR21598-24PK)
- FEIT ELECTRIC LED A21 E26 DL 100W 2PK (A100/950CA/FIL2)
- SIMPLE DESIGNS 115 Athletic Sports Football Base Ceramic Bedside Table Lamp with White Empire Shade, Brown Trim (LT1081-FTB)
- SIMPLE DESIGNS Two Toned Basics Table Lamp, White and Silver (LT1114-OFF)
- SIMPLE DESIGNS Chrome Mini Basic Table Lamp with Fabric Shade, Slate Gray (LT2007-SLT)
- SIMPLE DESIGNS Traditional Mini Banker's Lamp with Glass Shade, Black (LT3057-BLK)
- SIMPLE DESIGNS Mini Ceramic Globe Table Lamp, Off White, PK 2 (LT2008-OFF-2PK)
- SIMPLE DESIGNS 11.61in Tall Ruffled Metallic Chrome Capsule Bedside Table Desk Lamp with White Drum Fabric Shade (LT1132-CHR)
- SIMPLE DESIGNS Mini Ceramic Globe Table Lamp, Black, PK 2 (LT2008-BLK-2PK)
- Simple Designs Table Lamps