Shop All Table Lamps
Simple Designs
Simple Designs Sparkling Iridescent and White Unicorn Table Lamp
Mfr # LT1078-IRD
Zoro # G401766854
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 15.5
- Width 9
- Material RESIN
- Depth 9
- Bulb Type E26 MEDIUM BASE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simple Designs
- MFR # LT1078-IRD
- Zoro # G401766854
- UPC # 810052823966
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 15.5 |
Width | 9 |
Depth | 9 |
Size | WHITE + IRIDESCENT RAINBOW GLITTER |
Length | 9 |
Overall Length | 16 |
Shade Dimensions | L: 6.5 X W: 3.375 X H: 8.125 |
Details
Material | RESIN |
Color | WHITE + IRIDESCENT RAINBOW GLITTER |
Bulb Type | E26 MEDIUM BASE |
Bulb Details | Uses 1 x 40W medium type A base bulb (not included) |
Shade Shape | TAPERED |
Design Style | Contemporary |
Shade Material | FABRIC |
Maximum Wattage | 40W |
Bulbs Included | No |
Number of Bulbs | 1 |
Description
Add a touch of personality to your décor with this fun unicorn lamp! With a white resin base and touches of shimmering iridescent glitter this lamp is sure to illuminate any room in style. Perfect for bedrooms, kids and teens, college dorms or nurseries!
- •White + Iridescent Glitter resin base
- •White tapered fabric shade
- •Easily accessible rotary switch located on the cord
- •Uses 1 x 40W medium type A base bulb (not included)
- •Unicorn's horn and neck of lamp coated in shimmering iridescent glitter
- •Lamp measures Dia: 9 x H: 15.5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Under Cabinet 24-1/2" Task Light, Silver (LLR13200)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 31W (HAL-31-LV-FL)
- DUAL-LITE Sign Housing, LED, Wall, 11W (OBNUSRW-NP)
- SIGNIFY LED, 13 W, PAR38, Medium Screw (E26) (13PAR38/LED/950/F25/DIM/ULW/120V 6/1FB)
- SIMPLE DESIGNS 11.02in Traditional Mini Modern Ceramic Texture Pastel Table Lamp, Matching Fabric Shade, Light Pink (LT1138-LPK)
- SIMPLE DESIGNS Mini Egg Oval Ceramic Table Lamp, Blue (LT2009-BLU)
- SIMPLE DESIGNS 11.61in Tall Ruffled Metallic Chrome Capsule Bedside Table Desk Lamp with White Drum Fabric Shade (LT1132-CHR)
- SIMPLE DESIGNS Simple Designs Petite Faux Stone Table Lamp OffWhite with White Shade (LT2072-OFF)
- SIMPLE DESIGNS Oval Bowling Pin Base Ceramic Table Lamp, Red (LT2002-RED)
- SIMPLE DESIGNS Mini Ceramic Globe Table Lamp, Black, PK 2 (LT2008-BLK-2PK)
- BRILLIANTBULB Malibu 30 in. Outdoor Table Lamp w/2 in. Bronze Resin Body and Natural Canvas Sunbrella Shade Cover (BR2632138)
- Simple Designs Table Lamps