Shop All Table Lamps
Simple Designs
Simple Designs Sparkling Blue and White Unicorn Table Lamp
Mfr # LT1078-BLU
Zoro # G001766872
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 15.5
- Width 9
- Material RESIN
- Depth 9
- Bulb Type E26 MEDIUM BASE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simple Designs
- MFR # LT1078-BLU
- Zoro # G001766872
- UPC # 810052823959
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 15.5 |
Width | 9 |
Depth | 9 |
Size | WHITE + BLUE GLITTER |
Length | 9 |
Overall Length | 16 |
Shade Dimensions | L: 6.5 X W: 3.375 X H: 8.125 |
Details
Material | RESIN |
Color | WHITE + BLUE GLITTER |
Bulb Type | E26 MEDIUM BASE |
Bulb Details | Uses 1 x 40W medium type A base bulb (not included) |
Shade Material | FABRIC |
Bulbs Included | No |
Number of Bulbs | 1 |
Design Style | Contemporary |
Shade Shape | TAPERED |
Maximum Wattage | 40W |
Description
Add a touch of personality to your décor with this fun unicorn lamp! With a white resin base and touches of shimmering blue glitter this lamp is sure to illuminate any room in style. Perfect for bedrooms, kids and teens, college dorms or nurseries!
- •White + Blue Glitter resin base
- •White tapered fabric shade
- •Easily accessible rotary switch located on the cord
- •Uses 1 x 40W medium type A base bulb (not included)
- •Unicorn's horn and neck of lamp coated in shimmering blue glitter
- •Lamp measures Dia: 9 x H: 15.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Compact Fluorescent 50Pk (CF13DS/841)
- SATCO Bulb, LED, 9W, PL Shape, G24q Base, 40K (S29860)
- SATCO 15 W B8 Incandescent - Clear - 1500 Hours - 114L - Candelabra Base - 130V (S3345)
- DUAL-LITE Emergency Light, LED, 8" W x 6-1/4" L (EV4RI)
- SIMPLE DESIGNS Simple Designs Sparkling Pink and White Unicorn Table Lamp (LT1078-PNK)
- SIMPLE DESIGNS Simple Designs Petite Faux Stone Table Lamp Beige with White Shade (LT2072-BGE)
- SIMPLE DESIGNS Mini Ceramic Globe Table Lamp, Gray, PK 2 (LT2008-GRY-2PK)
- SIMPLE DESIGNS Round Prism Mini TableLamp w/Matching Fabric Shade (LT2065-WHT)
- SIMPLE DESIGNS Textured Linear Ceramic Table Lamp, Off White (LT2085-OFF)
- SIMPLE DESIGNS Smoke Gray Glass Raindrop Table Lamp with Gray Fabric Shade (LT2063-SMG)
- ELEGANT GARDEN DESIGN Elegant Designs LT3314-KHK Cement Table Lamp with Antique Brass Detail; Khaki (LT3314-KHK)
- Simple Designs Table Lamps