Shop All Lamp Sets
Simple Designs
Simple Designs Petite WHT Stick Lamp w USB Charging Port WHT, PK 2
Mfr # LC2004-WOW-2PK
Zoro # G701766837
product price: $42.99
/pk 2, $21.50/ea
$42.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 14.25
- Watts 40W
- Width 5
- Material METAL
- Bulb Type E26 MEDIUM BASE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simple Designs
- MFR # LC2004-WOW-2PK
- Zoro # G701766837
- UPC # 810052823546
- Country of Origin China
- Category Lamp Sets
Dimensions
Height | 14.25 |
Width | 5 |
Depth | 5 |
Length | WHITE BASE/WHITE SHADE |
Overall Length | 14.25 |
Size | WHITE BASE/WHITE SHADE |
Details
Watts | 40W |
Color | WHITE BASE/WHITE SHADE |
Material | METAL |
Bulb Type | E26 MEDIUM BASE |
Bulb Details | Uses 1 x 40W type A medium base bulb (not included) |
Description
Simple yet fun, this fashionable table lamp features a white base and a fabric shade. It comes equipped with a USB seated in the base for use to charge mobile phones, handheld games, tablets, and other small electronics. This lamp will add a fabulous flair to any room. Perfect for bedrooms, kids and teens, college dorms, nurseries, or fun offices!
- •White base with USB charging port on base
- •Rectangular fabric shade
- •2 table lamps in set
- •Uses 1 x 40W type A medium base bulb (not included)
- •Features a USB Port on base for charging your phone or other devices
- •LAMP IS A MINI LAMP - PLEASE SEE DETAILS FOR HEIGHT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Light Bulb / Lamp Fcl/t4/12w/daylight replacement light bulb lamp (FCL/T4/12W/DAYLIGHT LIGHT BULB / LAMP)
- TCP LED, 4W B11, DIM, 2400K E26, Frost, Blunt Tip (LED4E26B1124KF)
- ILC Replacement for Lights OF America Fml27ex-n replacement light bulb lamp (FML27EX-N LIGHTS OF AMERICA)
- SATCO 15 W T6 Incandescent - Clear - 2500 Hours - 95L - Candelabra Base - 130V (S3910)
- SIMPLE DESIGNS Simple Designs Petite Stick Lamp with USB Charging Port, Black, PK 2 (LC2003-BLK-2PK)
- FLASH TECHNOLOGY FLASHTUBE LAMPS AND BULB (8384329)
- CARMANAH SOLAR MARINE LATERN 3.6V-AC LAMPS AND BULB (M550)
- HASTINGS HOME Hastings Home Flared Table Lamps- Set of 2, Silver (699859XYP)
- HASTINGS HOME Table Lamps Set of 2, Spiral Cage Design (2 LED Bulbs included) by Hastings Home (135294CLM)
- HASTINGS HOME Table Lamps Set of 2, Traditional Brushed Steel (2 LED Bulbs included) by Hastings Home (955790HNC)
- HASTINGS HOME Hastings Home Cloche Style Glass Table Lamp Set (367118VVE)
- Simple Designs Lamp Sets