Shop All Table Lamps
Simple Designs
Simple Designs Petite Stick Lamp with USB Charging Port White
Mfr # LT1087-WHT
Zoro # G501766846
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 14.25
- Width 5
- Material METAL
- Depth 5
- Bulb Type E26 MEDIUM BASE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simple Designs
- MFR # LT1087-WHT
- Zoro # G501766846
- UPC # 810052823652
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 14.25 |
Width | 5 |
Depth | 5 |
Size | WHITE SHADE/BRUSHED NICKEL BASE |
Length | 5 |
Overall Length | 14.25 |
Shade Dimensions | 5 X 5 |
Details
Material | METAL |
Color | WHITE SHADE/BRUSHED NICKEL BASE |
Bulb Type | E26 MEDIUM BASE |
Bulb Details | Uses 1 x 40W type A medium base bulb (not included) |
Design Style | Modern |
Shade Material | FABRIC |
Maximum Wattage | 40W |
Number of Bulbs | 1 |
Shade Shape | RECTANGLE |
Bulbs Included | No |
Description
Simple yet fun, this fashionable table lamp features a brushed nickel base and a fabric shade. It comes equipped with a USB seated in the base for use to charge mobile phones, handheld games, tablets, and other small electronics. This lamp will add a fabulous flair to any room. Perfect for bedrooms, kids and teens, college dorms, nurseries, or fun offices!
- •Brushed Nickel base with USB charging port on base
- •Rectangular fabric shade
- •Perfect for bedrooms, kids room, college dorm, nursery, or fun office
- •Uses 1 x 40W type A medium base bulb (not included)
- •Features a USB Port on base for charging your phone or other devices
- •LAMP IS A MINI LAMP - PLEASE SEE DETAILS FOR HEIGHT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Adjustable Gimbal, 5060 (5060P)
- ILB GOLD Fluorescent Ballast, Replacement For Magnetek, B332Punvhp-A (B332PUNVHP-A)
- ILC Replacement for AH Lighting T10/60/f replacement light bulb lamp (T10/60/F AH LIGHTING)
- ILC Replacement for Damar 20091d (20091D DAMAR)
- SIMPLE DESIGNS Textured Stucco Curvy Ceramic Table Lamp, White (LT2004-WHT)
- SIMPLE DESIGNS Simple Designs Organizer Lamp with USB charging port, Rose Gold (LT1085-RGD)
- SIMPLE DESIGNS Chrome Mini Basic Table Lamp with Fabric Shade, Red (LT2007-RED)
- SIMPLE DESIGNS Chrome Mini Basic Table Lamp with Fabric Shade 2 Pack Set, Blush Pink (LT2007-BPK-2PK)
- SIMPLE DESIGNS Black Mesh Cylindrical Steel Table Lamp (LT1075-BLK)
- SIMPLE DESIGNS Mini Ceramic Globe Table Lamp, Gray, PK 2 (LT2008-GRY-2PK)
- NEWHOUSE Clamp Lamp Wht Joe (NHCLP-JO-WH)
- Simple Designs Table Lamps