Shop All Lamp Sets
Simple Designs
Simple Designs Petite Stick Lamp with USB Charging Port, Gray, PK 2
Mfr # LC2003-GRY-2PK
Zoro # G601766869
product price: $39.99
/pk 2, $20.00/ea
$39.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 14.25
- Watts 40W
- Width 5
- Material METAL
- Bulb Type E26 MEDIUM BASE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simple Designs
- MFR # LC2003-GRY-2PK
- Zoro # G601766869
- UPC # 810052823522
- Country of Origin China
- Category Lamp Sets
Dimensions
Height | 14.25 |
Width | 5 |
Size | GREY SHADE/BRUSHED NICKEL BASE |
Depth | 5 |
Length | GREY SHADE/BRUSHED NICKEL BASE |
Overall Length | 14.25 |
Details
Watts | 40W |
Color | GREY SHADE/BRUSHED NICKEL BASE |
Material | METAL |
Bulb Type | E26 MEDIUM BASE |
Bulb Details | Uses 1 x 40W type A medium base bulb (not included) |
Description
Simple yet fun, this fashionable table lamp features a brushed nickel base and a fabric shade. It comes equipped with a USB seated in the base for use to charge mobile phones, handheld games, tablets, and other small electronics. This lamp will add a fabulous flair to any room. Perfect for bedrooms, kids and teens, college dorms, nurseries, or fun offices!
- •Brushed Nickel base with USB charging port on base
- •Rectangular fabric shade
- •2 table lamps in set
- •Uses 1 x 40W type A medium base bulb (not included)
- •Features a USB Port on base for charging your phone or other devices
- •LAMP IS A MINI LAMP - PLEASE SEE DETAILS FOR HEIGHT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Viqua 602806/12 replacement light bulb lamp (602806/12 VIQUA)
- GE LAMPS GE Biax (TM) 32W, T4 PL Plug-In Fluorescent Light Bulb (F32TBX/830/A/ECO)
- ETI 40 in. L White Plug-In LED Under Cabinet Light Strip 1050 lm (535091610)
- SATCO Fixture, LED, Downlight, 11W/16W/23W, 900L/1200L/1750L, 120-277V (S11815)
- SIMPLE DESIGNS Simple Designs Petite Stick Lamp with USB Charging Port, Black, PK 2 (LC2003-BLK-2PK)
- HASTINGS HOME Hastings Home Cloche Style Glass Table Lamp Set (367118VVE)
- CARMANAH SOLAR MARINE LATERN 3.6V-AC LAMPS AND BULB (M550)
- HASTINGS HOME Hastings Home Openwork Curved Lamps - Set of 3 (503977TVC)
- HASTINGS HOME Table Lamps Set of 2, Modern Brushed Steel (2 LED Bulbs included) by Hastings Home (951003TQS)
- HASTINGS HOME Hastings Home Flared Table Lamps- Set of 2, Silver (699859XYP)
- FLASH TECHNOLOGY FLASHTUBE LAMPS AND BULB (8384329)
- Simple Designs Lamp Sets