Shop All Table Lamps
Simple Designs
Simple Designs Petite Stick Lamp with USB Charging Port Gray
Mfr # LT1087-GRY
Zoro # G201766870
product price: $20.25
/ea
$20.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 14.25
- Width 5
- Material METAL
- Depth 5
- Bulb Type E26 MEDIUM BASE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simple Designs
- MFR # LT1087-GRY
- Zoro # G201766870
- UPC # 810052823645
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 14.25 |
Width | 5 |
Depth | 5 |
Size | GRAY SHADE/BRUSHED NICKEL BASE |
Overall Length | 14.25 |
Length | 5 |
Shade Dimensions | 5 X 5 |
Details
Material | METAL |
Color | GRAY SHADE/BRUSHED NICKEL BASE |
Bulb Type | E26 MEDIUM BASE |
Bulb Details | Uses 1 x 40W type A medium base bulb (not included) |
Shade Shape | RECTANGLE |
Bulbs Included | No |
Design Style | Modern |
Number of Bulbs | 1 |
Shade Material | FABRIC |
Maximum Wattage | 40W |
Description
Simple yet fun, this fashionable table lamp features a brushed nickel base and a fabric shade. It comes equipped with a USB seated in the base for use to charge mobile phones, handheld games, tablets, and other small electronics. This lamp will add a fabulous flair to any room. Perfect for bedrooms, kids and teens, college dorms, nurseries, or fun offices!
- •Brushed Nickel base with USB charging port on base
- •Rectangular fabric shade
- •Perfect for bedrooms, kids room, college dorm, nursery, or fun office
- •Uses 1 x 40W type A medium base bulb (not included)
- •Features a USB Port on base for charging your phone or other devices
- •LAMP IS A MINI LAMP - PLEASE SEE DETAILS FOR HEIGHT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Edgeless 6 Inch Wide LED Flood Light - Rectangular Lens (1492235)
- LITHONIA LIGHTING Wall Pack, LED, 13200 lm, 108 W, 5000 K (TWPX3 LED ALO 50K MVOLT DDBTXD)
- ILC Replacement For LIGHT BULB LAMP 2390QD128V (WW-2V93-4)
- SATCO Bulb, LED, 9W, PL Shape, G24q Base, 40K (S29852)
- SIMPLE DESIGNS Simple Designs Petite Stick Lamp with USB Charging Port Black (LT1087-BLK)
- SIMPLE DESIGNS Black Geometric Square Metal Table Lamp (LT1073-BLK)
- SIMPLE DESIGNS Studded Texture Ceramic Table Lamp, White (LT2084-WHT)
- SIMPLE DESIGNS Mini Egg Oval Ceramic Table Lamp, Green (LT2009-GRN)
- SIMPLE DESIGNS 11.02in Traditional Mini Modern Ceramic Texture Pastel Table Lamp, Matching Fabric Shade, Light Pink (LT1138-LPK)
- SIMPLE DESIGNS Sand Nickel Mini Basic Table Lamp with Fabric Shade, White (LT2013-WHT)
- ALL THE RAGES All The Rages LT2007-GRN Chrome Basic Table Lamp with Green Shade (LT2007-GRN)
- Simple Designs Table Lamps