Shop All Table Lamps
Simple Designs
Simple Designs Petite Marbled Ceramic Table Lamp White w White Shade
Mfr # LT2071-WOW
Zoro # G301766862
$17.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 11.81
- Width 4.33
- Material CERAMIC
- Color White
- Depth 4.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simple Designs
- MFR # LT2071-WOW
- Zoro # G301766862
- UPC # 810052823713
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 11.81 |
Width | 4.33 |
Depth | 4.25 |
Size | WHITE MARBLE |
Overall Length | 11.8 |
Length | 5.12 |
Shade Dimensions | 4 X 3.25 X 4 |
Details
Material | CERAMIC |
Color | White |
Bulb Type | E12 CANDELABRA |
Bulb Details | Uses 1 x 40W type B E-12 candelabra base bulb (not included) |
Design Style | Modern |
Shade Shape | RECTANGLE |
Number of Bulbs | 1 |
Shade Material | FABRIC |
Maximum Wattage | 40W |
Bulbs Included | No |
Description
Sleek and sophisticated, this chic table lamp is perfect for adding a little style to any room. Crafted from ceramic, this design features an elegant marble-like construction in its bold square base. Perfect for bedrooms, entryways, kids and teens, college dorms, nurseries, or offices!
- •White faux marble base
- •White rectangular fabric shade
- •Easily accessible rotary switch located on the cord
- •Uses 1 x 40W type B E-12 candelabra base bulb (not included)
- •Trendy faux marble look! *Marble design will vary from design shown in image*
- •LAMP IS A MINI LAMP - PLEASE SEE DETAILS FOR HEIGHT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E Ge332max-l/ultra (GE332MAX-L/ULTRA GE GENERAL ELECTRIC G.E)
- LUMINOR E4 Replacement Sleeve Luminor version (350045)
- NIGHTSTICK Dual Light Handheld Flashlight (XPP-5422GM)
- CARSON OPTICAL Carson Illuminated Hand-Held Aspheric Magnifier, 2.5in, 5x LED Lighted, White (SV-50)
- SIMPLE DESIGNS Simple Designs Petite Faux Stone Table Lamp Gray with White Shade (LT2072-GRY)
- SIMPLE DESIGNS Table Lamp with Fabric Shade and Hanging Acrylic Beads, Red (LT3018-RED)
- SIMPLE DESIGNS Restoration Bronze Tear Drop Table Lamp (LT3303-RBZ)
- SIMPLE DESIGNS Chrome Mini Basic Table Lamp with Fabric Shade, White, PK 2 (LT2007-WHT-2PK)
- SIMPLE DESIGNS Twisted Vine Table Lamp with Fabric Shade and Hanging Crystals (LT2010-BWN)
- SIMPLE DESIGNS Round Prism Mini TableLamp w/Matching Fabric Shade (LT2065-WHT)
- ALL THE RAGES All The Rages LT2007-GRN Chrome Basic Table Lamp with Green Shade (LT2007-GRN)
- Simple Designs Table Lamps