Shop All Table Lamps
Simple Designs
Simple Designs Organizer Lamp with USB charging port, White
Mfr # LT1085-WHT
Zoro # G700965149
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 18.5
- Width 8
- Material METAL
- Color WHITE
- Bulb Type E26 MEDIUM BASE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simple Designs
- MFR # LT1085-WHT
- Zoro # G700965149
- UPC # 810052823607
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 18.5 |
Width | 8 |
Length | 8 |
Shade Dimensions | 4.75 X 4.75 X 4 |
Details
Material | METAL |
Color | WHITE |
Bulb Type | E26 MEDIUM BASE |
Maximum Wattage | 40W |
Design Style | Contemporary |
Bulbs Included | No |
Shade Shape | DRUM |
Shade Material | FABRIC |
Number of Bulbs | 1 |
Description
This fun and fashionable lamp features a white hammered metal base and a white fabric shade. It comes equipped with a USB seated in the base for use to charge mobile phones, handheld games, tablets, and other small electronics. This lamp will add a fabulous flair to any room. Perfect for bedrooms, kids and teens, college dorms, nurseries, or fun offices!
- •White base with USB charging port on base
- •White Fabric Shade
- •Perfect for bedrooms, kids room, college dorm, nursery, or fun office
- •Base includes storage for supplies
- •Uses 1 x 40W medium type A base bulb (not included)
- •Features a USB Port on base for charging your phone or other device
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHOOL SMART CLOCK 13 INCH LED HI RED (WC-407E)
- LIVING ACCENTS Pagoda Light Led Blk (A-LVPPP-35)
- LUMAPRO Dry-Film HID Capacitor, 14 uF, 300V, Round (30UK09)
- WOBBLE LIGHT Temporary Job Site Light, 15000 lm, Bk/Yl (111303LED)
- SIMPLE DESIGNS Restoration Bronze Tear Drop Table Lamp (LT3303-RBZ)
- SIMPLE DESIGNS Smoke Gray Glass Raindrop Table Lamp with Gray Fabric Shade (LT2063-SMG)
- SIMPLE DESIGNS Mini Ceramic Globe Table Lamp, Black, PK 2 (LT2008-BLK-2PK)
- SIMPLE DESIGNS Chrome Mini Basic Table Lamp with Fabric Shade, White, PK 2 (LT2007-WHT-2PK)
- SIMPLE DESIGNS Mini Bocksbeutal Ceramic Table Lamp, Gray (LT2080-GRY)
- SIMPLE DESIGNS Sand Nickel Mini Basic Table Lamp with Fabric Shade, Purple (LT2013-PRP)
- LALIA HOME 24in Classix Dimpled Colored Glass Table Lamp with White Linen Shade, Seafoam Green (LHT-3016-SF)
- Simple Designs Table Lamps