Shop All Table Lamps
Simple Designs
Simple Designs Organizer Lamp with USB charging port, Black
Mfr # LT1085-BLK
Zoro # G900965147
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 18.5
- Width 8
- Material METAL
- Color BLACK
- Bulb Type E26 MEDIUM BASE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simple Designs
- MFR # LT1085-BLK
- Zoro # G900965147
- UPC # 810052823553
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 18.5 |
Width | 8 |
Length | 8 |
Shade Dimensions | 4.75 X 4.75 X 4 |
Details
Material | METAL |
Color | BLACK |
Bulb Type | E26 MEDIUM BASE |
Shade Shape | DRUM |
Shade Material | FABRIC |
Number of Bulbs | 1 |
Design Style | Contemporary |
Bulbs Included | No |
Maximum Wattage | 40W |
Description
This fun and fashionable lamp features a black hammered metal base and a white fabric shade. It comes equipped with a USB seated in the base for use to charge mobile phones, handheld games, tablets, and other small electronics. This lamp will add a fabulous flair to any room. Perfect for bedrooms, kids and teens, college dorms, nurseries, or fun offices!
- •Black base with USB charging port on base
- •White Fabric Shade
- •Perfect for bedrooms, kids room, college dorm, nursery, or fun office
- •Base includes storage for supplies
- •Uses 1 x 40W medium type A base bulb (not included)
- •Features a USB Port on base for charging your phone or other device
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JD INTERNATIONAL LIGHTING Commercial LED Flood Light w/ Knuckle Mount, 60W, 7800 Lumens, 5000K (CLF4-60VCCTKNBR-TN)
- MR BEAMS Wireless Motion LED Stick Lights, PK6 (MB726)
- SIGNIFY T8 Fluorescent 30Pk (F25T8/TL841 ALTO)
- ILC Replacement for GE General Electric G.E Wb25x10029 replacement light bulb lamp (WB25X10029)
- SIMPLE DESIGNS Mini Ceramic Globe Table Lamp, Gray (LT2008-GRY)
- SIMPLE DESIGNS Two Toned Basics Table Lamp, White and Silver (LT1114-OFF)
- SIMPLE DESIGNS Chrome Mini Basic Table Lamp with Fabric Shade 2 Pack Set, Blush Pink (LT2007-BPK-2PK)
- SIMPLE DESIGNS 11.61in Tall Contemporary Ruffled Metallic Gold Capsule Bedside Table Lamp, Black Drum Fabric Shade (LT1132-GLD)
- SIMPLE DESIGNS Mini Chrome TableLamp w/Square Empire Fabric Shade (LT2062-BLK)
- SIMPLE DESIGNS Simple Designs Sparkling Pink and White Unicorn Table Lamp (LT1078-PNK)
- ELK STUDIO Belen 31'' High 1Light Table Lamp, Ochre, Includes LED Bulb (S0019-11163-LED)
- Simple Designs Table Lamps