Shop All Floor Lamps
Simple Designs
Simple Designs Etagere Floor Lamp w 2 USB Ports, 1 Chrging Outlet Blk
Mfr # LF1037-BLK
Zoro # G001766834
product price: $58.25
/ea
$58.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 62.5
- Length 10
- Number of Bulbs 1
- Material MDF
- Shade Material LINEN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simple Designs
- MFR # LF1037-BLK
- Zoro # G001766834
- UPC # 810052823324
- Country of Origin China
- Category Floor Lamps
Dimensions
Height | 62.5 |
Length | 10 |
Size | BLACK |
Width | MDF |
Overall Length | 62.5 |
Depth | 10.25 |
Details
Number of Bulbs | 1 |
Material | MDF |
Shade Material | LINEN |
Bulb Type | E26 MEDIUM BASE |
Glass Color | BLACK |
Bulb Details | Uses 1 x 100W Type A medium base bulb (not included) |
Description
Illuminate your living space in style with our floor shelf lamp with linen shade. Equipped with 2 USB charging ports and 1 charging outlet, for easy access to charge mobile phones, handheld games, tablets, and other small electronics. This gorgeous piece adds versatility as the shelves can be used to display photographs and other memorabilia while the linen lamp shade casts a soft, warming light throughout your living space. This lamp adds sophistication and style to any home's décor.
- •Floor lamp with 3 shelves for storage/display
- •Pull-chain on/off switch
- •Linen shade casts soft, warm glow
- •2 USB charging ports + 1 charging outlet located under shade for convenient charging of electronic devices
- •Uses 1 x 100W Type A medium base bulb (not included)
- •Assembly required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COOPER LIGHTING 5/6 Led Retrofit Baffle (LT560WH6930R-CA)
- ILC Replacement for MARINELAND ECLIPSE 12 (ECLIPSE 12 MARINELAND)
- SATCO 3W LED MR11 2700K 25' beam 25000 Hours 210Ls GU4 12V (S9280)
- ILB GOLD Lamp Socket, Replacement For Donsbulbs, Socket-Ba15S (SOCKET-BA15S)
- SIMPLE DESIGNS Simple Designs Etagere Floor Lamp w 2 USB Ports, 1 Chrging Outlet Navy (LF1037-NAV)
- SIMPLE DESIGNS 62.5" Shelf Storage Floor Lamp with 2 USB Charging Ports, 1 Charging Outlet and Linen Shade, Tan (LF2010-TAN)
- SIMPLE DESIGNS Metal 3-Light Tree Floor Lamp, Black Finish (LF2007-BLK)
- SIMPLE DESIGNS 57in 2 Tier End Table Floor Lamp Combo, 2 x USB Charging Ports & Power Outlet, White Shade, White (LF2016-WHT)
- SIMPLE DESIGNS 1 Light Stick Torchiere Floor Lamp (LF1011-BLK)
- SIMPLE DESIGNS 67" Multi Head Medusa 5 Light Adjustable Gooseneck White Floor Lamp with Pink, White, Gray Shades (LF2006-WPG)
- COLEMAN Coleman 209982 Led Clip Lamp; Black (209982)
- Simple Designs Floor Lamps