Shop All Floor Lamps
Simple Designs
Simple Designs Brushed NIckel Drum Shade Floor Lamp, Gray
Mfr # LF2004-GRY
Zoro # G401766847
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 57
- Length 13
- Number of Bulbs 1
- Material METAL
- Shade Material FABRIC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simple Designs
- MFR # LF2004-GRY
- Zoro # G401766847
- UPC # 810052823928
- Country of Origin China
- Category Floor Lamps
Dimensions
Height | 57 |
Length | 13 |
Size | BRUSHED NICKEL |
Width | METAL |
Overall Length | 58 |
Depth | 13.5 |
Details
Number of Bulbs | 1 |
Material | METAL |
Shade Material | FABRIC |
Bulb Type | E26 MEDIUM BASE |
Glass Color | Gray |
Bulb Details | Uses 1 x 60 W E26 Medium Base Bulb |
Description
Simply designed to make this floor lamp ideal in your living room, bedroom, foyer, or study! Keep this light at the forefront to display, or tucked away on the side saving space. With a brushed nickel finish and gray fabric shade, it will be the right piece to add to your space!
- •Classic, simple design suitable for any room
- •Brushed Nickel Finish and Fabric Shade
- •Uses 1 x 60 W E26 Medium Base Bulb
- •Foot Switch - Some assembly required
- •Dimensions L:13" x W: 13" x H: 57"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For BATTERIES AND LIGHT BULBS CFS26GU24VLX (WW-LHX3-2)
- ILB GOLD Bulb, Incandescent R Br R30 Br30, Replacement For Philips, 40Br30/Ev/Fl (40BR30/EV/FL)
- LIGHT EFFICIENT DESIGN Lamp, LED, PL, 11W, 4 Pin, G24Q/GX24Q, 3500K, Light Distribution: 120 Degrees Beam Angle (LED-7334-35K-G2)
- ILB GOLD Bulb, Incandescent A Shape A19, Replacement For Satco, 75A19/Fr/20M (75A19/FR/20M)
- SIMPLE DESIGNS Floor Lamp with Reading Light, Silver (LF2000-SLV)
- SIMPLE DESIGNS 62.5" Shelf Storage Floor Lamp with 2 USB Charging Ports, 1 Charging Outlet and Linen Shade, Tan (LF2010-TAN)
- SIMPLE DESIGNS Floor Lamp with Reading Light, Black (LF2000-BLK)
- SIMPLE DESIGNS 67" Multi Head Medusa 5 Light Adjustable Gooseneck White Floor Lamp with Pink, White, Gray Shades (LF2006-WPG)
- SIMPLE DESIGNS Metal 3-Light Tree Floor Lamp, Black Finish (LF2007-BLK)
- SIMPLE DESIGNS Simple Designs Etagere Floor Lamp w 2 USB Ports, 1 Chrging Outlet Navy (LF1037-NAV)
- SAFAVIEH 60 in. Franklin Armillary Floor Lamp (LIT4328A)
- Simple Designs Floor Lamps