Shop All Floor Lamps
Simple Designs
Simple Designs Arched Brushed Nickel Floor Lamp, Gray Shade
Mfr # LF2005-GRY
Zoro # G201766849
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 66
- Length 11
- Number of Bulbs 1
- Material METAL
- Shade Material FABRIC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simple Designs
- MFR # LF2005-GRY
- Zoro # G201766849
- UPC # 810052823942
- Country of Origin China
- Category Floor Lamps
Dimensions
Height | 66 |
Length | 11 |
Size | BRUSHED NICKEL |
Width | METAL |
Depth | 11 |
Overall Length | 66 |
Details
Number of Bulbs | 1 |
Material | METAL |
Shade Material | FABRIC |
Bulb Type | E26 MEDIUM BASE |
Glass Color | Gray |
Bulb Details | Uses 1 x 60 watt Type A medium based Incandescent bulb (not included) |
Description
Upgrade your basic floor lamp with this simple but fun arched floor lamp! This item has a fresh look with a brushed nickel finish throughout and a clean gray fabric shade. It's the perfect addition to modern or traditional styled rooms!
- •Brushed Nickel finish
- •Gray fabric drum shade
- •Uses 1 x 100 watt Type A medium based Incandescent bulb (not included)
- •Easy to use on/off floor switch on cord
- •Some Assembly Required
- •Shade Height: 7.25"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA 32W T4 LED Light Bulb - GX24q-3 (4-Pin) Base - White Finish (S6750)
- EUROFASE Outdoor Transitional LED Inground, 3-Light, 270 Lumens, Stainless Steel/Stainless Steel (31595-018)
- WESTGATE SCX-8FT-80W-MCT4-DSCX SUPERIOR ARCHITECTURAL SERIES (SCX-8FT-80W-MCT4-D)
- NITECORE NU25 400 Lumens Ultralight Rechargeable Headlamp (6952506407439)
- SIMPLE DESIGNS 62.5" Shelf Storage Floor Lamp with 2 USB Charging Ports, 1 Charging Outlet and Linen Shade, White (LF2010-WHT)
- SIMPLE DESIGNS 57in 2 Tier End Table Floor Lamp Combo, 2 x USB Charging Ports & Power Outlet, White Shade, Tan (LF2016-TAN)
- SIMPLE DESIGNS 1 Light Stick Torchiere Floor Lamp (LF1011-BLK)
- SIMPLE DESIGNS Floor Lamp Etagere Organizer Storage Shelf with Linen Shade, Aqua (LF1014-AQU)
- SIMPLE DESIGNS 57in 2 Tier End Table Floor Lamp Combo, 2 x USB Charging Ports & Power Outlet, White Shade, White (LF2016-WHT)
- SIMPLE DESIGNS Simple Designs Etagere Floor Lamp w 2 USB Ports, 1 Chrging Outlet Navy (LF1037-NAV)
- ET2 Pirouette 1-Light 9.25" Wide Black Floor Lamp (E24159-BK)
- Simple Designs Floor Lamps