Shop All Floor Lamps
Simple Designs
Simple Designs Antique Style Iron Lantern Floor Lamp, Chrome
Mfr # LF1036-CHR
Zoro # G400965159
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 63
- Length 12
- Number of Bulbs 1
- Material IRON
- Shade Material GLASS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simple Designs
- MFR # LF1036-CHR
- Zoro # G400965159
- UPC # 810052821498
- Country of Origin China
- Category Floor Lamps
Dimensions
Height | 63 |
Length | 12 |
Details
Number of Bulbs | 1 |
Material | IRON |
Shade Material | GLASS |
Bulb Type | E26 MEDIUM BASE |
Glass Color | CHROME |
Description
The sophistication of industrial accents gleams in this beautifully crafted iron floor lamp. The humble design combines a simple base with curved arm and a clear glass shade for the perfect ensemble. Add to any room for a modest and refined look.**HELPFUL TIP: To get the complete industrial look, we recommend using a decorative Edison/Vintage bulb (not included). **
- •Chrome finish
- •Clear cylindrical glass shade
- •Footswitch on cord
- •Uses 1 x 60W Medium Base Bulb (not included) *For full vintage look, Type T45 Edison bulb is recommended*
- •Lamp measures L: 12" x W: 10" x H: 63"
- •Clean and Modern look
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITE IZE Holster, Nylon, For AA, L123, C And D Cell (LHS-03)
- ILC Replacement for Fiberstars 6000 3000k replacement light bulb lamp (6000 3000K FIBERSTARS)
- HALO Adjustable Eyeball 15° Tilt, 996 4" (996P)
- ILB GOLD Compact Fluorescent Bulb Cfl Double Twin-4 Pin Base, Replacement For Donsbulbs, F212D/835/4P (F212D/835/4P)
- SIMPLE DESIGNS 62.5" Shelf Storage Floor Lamp with 2 USB Charging Ports, 1 Charging Outlet and Linen Shade, Tan (LF2010-TAN)
- SIMPLE DESIGNS 62.5" Shelf Storage Floor Lamp with 2 USB Charging Ports, 1 Charging Outlet and Linen Shade, White (LF2010-WHT)
- SIMPLE DESIGNS Simple Designs Modern Iron Lantern Floor Lamp with Glass Shade, Black (LF2009-BLK)
- SIMPLE DESIGNS Floor Lamp Etagere Organizer Storage Shelf with Linen Shade, Aqua (LF1014-AQU)
- SIMPLE DESIGNS 57in 2 Tier End Table Floor Lamp Combo, 2 x USB Charging Ports & Power Outlet, White Shade, White (LF2016-WHT)
- SIMPLE DESIGNS 67" Multi Head Medusa 5 Light Adjustable Gooseneck White Floor Lamp with Pink, White, Gray Shades (LF2006-WPG)
- CREEKWOOD HOME 2 Light Mother Daughter Metal Floor Lamp, Torchiere, Reading Light Plastic Shades, Brushed Nickel (CWF-3001-BN)
- Simple Designs Floor Lamps