Shop All Table Lamps
Simple Designs
Shades of Gray Ceramic Stone Table Lamp
Mfr # LT3052-GRY
Zoro # G4369207
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 14.7
- Width 9.75
- Material Ceramic
- Color Gray
- Bulb Type E26 Medium Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simple Designs
- MFR # LT3052-GRY
- Zoro # G4369207
- UPC # 810241022422
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 14.7 |
Width | 9.75 |
Length | 9.75 |
Details
Material | Ceramic |
Color | Gray |
Bulb Type | E26 Medium Base |
Shade Shape | Tapered |
Design Style | Contemporary |
Shade Material | Fabric |
Bulbs Included | No |
Number of Bulbs | 1 |
Maximum Wattage | 40 |
Description
Table lamp features a stacked ceramic base in shades of light and dark gray and a matching fabric shade. A charming, inexpensive, and practical table lamp to meet your basic fashion lighting needs. Perfect for living room, bedroom, office, kids room, or college dorm.
- •Shades of Gray Ceramic Stone Base
- • Gray Shade
- •Uses 1 x 40W Type A medium base bulb (not included)
- •Perfect for living room, bedroom, office, kids room, or college dorm
- •Height: 14.70" Shade diameter: 9.75"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITECORE P23i 3000 Lumen Rechargeable Flashlight (6952506407538)
- SYLVANIA Plug-In CFL Bulb, 42W, 3200 lm, 4100K (CF42DT/E/IN/841/ECO)
- SIMPSON STRONG-TIE 4X4 Zmax Blk Post Base (APB44)
- SUNLITE LED Outdoor Cutoff Wall Pack Fixture, Dimmable, 50,000 Hour Life, Bronze Finish, ETL Listed (97068-SU)
- SIMPLE DESIGNS Mini Ceramic Globe Table Lamp, Gray (LT2008-GRY)
- SIMPLE DESIGNS Mini Ceramic Globe Table Lamp, Off White, PK 2 (LT2008-OFF-2PK)
- SIMPLE DESIGNS Twisted Vine Table Lamp with Fabric Shade and Hanging Crystals (LT2010-BWN)
- SIMPLE DESIGNS Mini Ceramic Globe Table Lamp, Off White (LT2008-OFF)
- SIMPLE DESIGNS Chrome Mini Basic Table Lamp with Fabric Shade, Red (LT2007-RED)
- SIMPLE DESIGNS Textured Linear Ceramic Table Lamp, Off White (LT2085-OFF)
- CREEKWOOD HOME Nauru 10.5in Petite Metal Stick Bedside Table Lamp in Sand Nickel with Fabric Empire Shade, Pink (CWT-2007-PN)
- Simple Designs Table Lamps