Shop All Table Lamps
Simple Designs
Sand Nickel Mini Basic Table Lamp with Fabric Shade, White
Mfr # LT2013-WHT
Zoro # G4369277
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 10.5
- Width 4.92
- Material Metal
- Bulb Type E12 Candelabra Base
- Length 4.92
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simple Designs
- MFR # LT2013-WHT
- Zoro # G4369277
- UPC # 810241021470
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 10.5 |
Width | 4.92 |
Length | 4.92 |
Shade Dimensions | 7 x 3.8 x 3.8 |
Details
Material | Metal |
Color | Sand Nickel/White |
Bulb Type | E12 Candelabra Base |
Shade Material | Fabric |
Shade Shape | Tapered |
Maximum Wattage | 60 |
Design Style | Traditional |
Bulbs Included | No |
Number of Bulbs | 1 |
Description
A charming, inexpensive, and practical mini table lamp to meet your basic fashion lighting needs. This mini lamp features a sand nickel metal base and fabric shade. Perfect for living room, bedroom, office, kids room, or college dorm!
- •Sand nickel metal mini base
- •Fabric shade
- •Perfect for living room, bedroom, office, kids room, or college dorm
- •Height: 10.50" Shade diameter: 4.92"
- •Uses 1 x 60W Type B Candelabra Base Bulb (not included)
- •Lightweight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED PAR20 E26 BW 50W 2PK (PAR20DM/930CA/2)
- LUXRITE A19 LED Light Bulbs 9W (60W Equivalent) 800LM 3000K Soft White Dimmable E26 Base 48-Pack (LR21421-48PK)
- SATCO 60 W A19 Incandescent - Ceramic Green - 2000 Hours - Medium Base - 130V (S4986)
- E E SYSTEMS GROUP eLEDing® Solar LED Garden Flood Light w/ Brightness Selectable Dusk To Dawn Illumination (EE805W-SFLH)
- SIMPLE DESIGNS Sand Nickel Mini Basic Table Lamp with Fabric Shade, Purple (LT2013-PRP)
- SIMPLE DESIGNS Sand Nickel Mini Basic Table Lamp with Fabric Shade, Red (LT2013-RED)
- SIMPLE DESIGNS Mini Ceramic Globe Table Lamp, Orange (LT2008-ORG)
- SIMPLE DESIGNS 11.61in Tall Contemporary Ruffled Metallic Gold Capsule Bedside Table Lamp, Black Drum Fabric Shade (LT1132-GLD)
- SIMPLE DESIGNS Chrome Mini Basic Table Lamp with Fabric Shade 2 Pack Set, Blush Pink (LT2007-BPK-2PK)
- SIMPLE DESIGNS 11.61in Tall Ruffled Metallic Chrome Capsule Bedside Table Desk Lamp with White Drum Fabric Shade (LT1132-CHR)
- LIMELIGHTS Stick Lamp with Charging Outlet and Fabric Shade, Pink (LT2024-PNK)
- Simple Designs Table Lamps