Shop All Table Lamps
Simple Designs
Sand Nickel Mini Basic Table Lamp with Fabric Shade, Purple
Mfr # LT2013-PRP
Zoro # G4369417
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 10.5
- Width 4.92
- Material Metal
- Bulb Type E12 Candelabra Base
- Length 4.92
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simple Designs
- MFR # LT2013-PRP
- Zoro # G4369417
- UPC # 810241025348
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 10.5 |
Width | 4.92 |
Length | 4.92 |
Shade Dimensions | 7 x 3.8 x 3.8 |
Details
Material | Metal |
Color | Sand Nickel/Purple |
Bulb Type | E12 Candelabra Base |
Design Style | Traditional |
Maximum Wattage | 60 |
Number of Bulbs | 1 |
Shade Shape | Tapered |
Shade Material | Fabric |
Bulbs Included | No |
Description
A charming, inexpensive, and practical mini table lamp to meet your basic fashion lighting needs. This mini lamp features a sand nickel metal base and fabric shade. Perfect for living room, bedroom, office, kids room, or college dorm!
- •Sand nickel metal mini base
- •Fabric shade
- •Perfect for living room, bedroom, office, kids room, or college dorm
- •Height: 10.50" Shade diameter: 4.92"
- •Uses 1 x 60W Type B Candelabra Base Bulb (not included)
- •Lightweight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips Ms400/bu/ed28/ps replacement light bulb lamp (MS400/BU/ED28/PS PHILIPS)
- SATCO 500W T3 Halogen Light Bulb - Double Ended Recessed Single Contact Base - Clear Finish (S3411)
- BULBRITE 40W Equivalent Warm White Light G25 Dimmable LED Half Chrome Light Bulb, 2PK (861425)
- SYLVANIA Plug-In CFL Bulb, 13W, 900 lm, 2700K (CF13DD/E/827/ECO)
- SIMPLE DESIGNS Sand Nickel Mini Basic Table Lamp with Fabric Shade, White (LT2013-WHT)
- SIMPLE DESIGNS Sand Nickel Mini Basic Table Lamp with Fabric Shade, Red (LT2013-RED)
- SIMPLE DESIGNS Simple Designs Petite Stick Lamp with USB Charging Port Gray (LT1087-GRY)
- SIMPLE DESIGNS Glass Raindrop Table Lamp with Fabric Shade, Aqua with White Shade (LT2063-AOW)
- SIMPLE DESIGNS Black Mesh Cylindrical Steel Table Lamp (LT1075-BLK)
- SIMPLE DESIGNS Mini Bocksbeutal Ceramic Table Lamp, Gray (LT2080-GRY)
- LALIA HOME Droplet Table Lamp with Fabric Shade, Gray (LHT-4005-GY)
- Simple Designs Table Lamps