Shop All Flushmount Lights
Simple Designs
Round Flushmount Ceiling Light with Scroll Swirl Design
Mfr # FM3000-WHT
Zoro # G3660676
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 10
- Width 10
- Height 3
- Watts 60
- Glass Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simple Designs
- MFR # FM3000-WHT
- Zoro # G3660676
- UPC # 810241024488
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 10 |
Width | 10 |
Height | 3 |
Diameter | 9.75 |
Details
Watts | 60 |
Glass Color | White |
Fixture Housing Material | Glass |
Fixture Shape | Round |
Lamp Included | No |
Number of Light Bars | 1 |
Housing Material | Glass |
Description
Our one (1) light round swirl glass flushmount is versatile enough for any home. It's beautiful swirls can add life to your hallway, dining room, kitchen or bedroom, all while maintaining an illusion of more headroom!
- •Round Ceiling Light
- •Scroll Swirl Design
- •Uses 1 x 60W Type A Medium Base Bulb (not included)
- •Dimensions: L: 10" x W: 10" x H: 3"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Wolf 59-1136 replacement light bulb lamp (59-1136 WOLF)
- NUVO 7-Inch LED Disk Light - 5-CCT Selectable 27K/3K/35K/4K/5K - Bronze Finish (62/1803)
- DIODE LED OMNIDRIVE BASICS ELV 24V, 60W (DI-ODBELV-24V60W)
- SATCO Bulb, LED, 9W, PL Shape, G24q Base, 30K (S29850)
- SIMPLE DESIGNS Square Flushmount Ceiling Light with Scroll Swirl Design (FM3001-WHT)
- WESTINGHOUSE Fixture Ceiling Flush-Mount 60W Ribbed 11In, Matte Black Crystal Glass (6117700)
- PROGRESS LIGHTING One-Light 11-1/2" Etched Glass Flush Mount (P350146-012)
- ACCESS LIGHTING Harmony, LED Flush Mount, Brushed Steel Finish, Acrylic Lens Acrylic (49945LEDD-BS/ACR)
- COMPONENT HARDWARE Cool White LED Bulb For Dry/Damp Applica (LED-PK100DD-C)
- PRIMELINE TOOLS EMERGENCY6 IN 1 AUTO LIGHT 10 LED (PRL24-474)
- PROGRESS LIGHTING 26" LED Linear Cloud (P7278-3030K9)
- Simple Designs Flushmount Lights