Shop All Table Lamps
Simple Designs
Restoration Bronze Tear Drop Table Lamp
Mfr # LT3303-RBZ
Zoro # G6450824
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 19.5
- Width 7
- Material Metal
- Bulb Type E26 Medium Base
- Length 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simple Designs
- MFR # LT3303-RBZ
- Zoro # G6450824
- UPC # 810241024006
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 19.5 |
Width | 7 |
Length | 7 |
Shade Dimensions | 5.5"W x 12.75"H |
Details
Material | Metal |
Color | Restoration Bronze |
Bulb Type | E26 Medium Base |
Shade Material | Fabric |
Shade Shape | Tapered |
Bulbs Included | No |
Maximum Wattage | 40 |
Design Style | Traditional |
Number of Bulbs | 1 |
Description
Simple yet sleek, this table lamp will add the perfect touch of style to your home. With a smooth and traditional shaped base in Restoration Bronze, this lamp offers a polished feel to top off your accent table, night stand, living room, bedroom or office! Paired up with a white fabric drum shade, this is the perfect fit for your home decorating needs.
- •Flawless Restoration Bronze Finish Base
- •White Fabric Shade
- •Sleek and simple, adaptable to all room types
- •Uses 1 x 40W E26 Medium Base Type A Bulb (not included)
- •Shade Dimensions: Bottom Opening: 7" , Top Opening: 6.25", Height: 9.25"
- •No Assembly required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO Track-Lighting Kit, 12 Watt LED, 3000K, 4 foot Track, 36 degree, Pinch back, Brushed Nickel (TK417)
- ILC Replacement for Wallach Zoomscope-serial Number Starts With W replacement light bulb lamp (ZOOMSCOPE-SERIAL NUMBER STARTS WITH W WALLACH)
- REMPHOS LED Light Bar Troffer Linking Cable, PK10 (RP-LBI-LC-18IN-DIM-10P)
- ADVANCE 72 to 74 Watts, 1 or 2 Lamps, Electronic Ballast (IOP-2P32-HL-N)
- SIMPLE DESIGNS Simple Designs Petite Stick Lamp with USB Charging Port Black (LT1087-BLK)
- SIMPLE DESIGNS Mini Ceramic Globe Table Lamp, Orange (LT2008-ORG)
- SIMPLE DESIGNS Hammered Gold Drip Mini Table Lamp, White (LT2073-GDW)
- SIMPLE DESIGNS Chrome Mini Basic Table Lamp with Fabric Shade, Slate Gray (LT2007-SLT)
- SIMPLE DESIGNS Glass Raindrop Table Lamp with Fabric Shade, Aqua with White Shade (LT2063-AOW)
- SIMPLE DESIGNS 22 Sports Combo Basketball, Baseball, Football Polyresin Table Lamp, Light Beige Tapered Drum Shade (LT1082-SPT)
- CREEKWOOD HOME Oslo 19.5in Contemporary Bedside Power Outlet Base Metal Table Lamp, Black, White Drum Fabric Shade (CWT-2008-BA)
- Simple Designs Table Lamps