Shop All Table Lamps
Simple Designs
Petite Off White Pleated Base Table Lamp
Mfr # LT1120-OFF
Zoro # G304256872
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 11.375
- Width 7
- Material Ceramic
- Color Off white
- Bulb Type E12 Candelabra
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simple Designs
- MFR # LT1120-OFF
- Zoro # G304256872
- UPC # 810052824673
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 11.375 |
Width | 7 |
Length | 7 |
Shade Dimensions | L: 5.5 X W: 5.5 X H: 5.8 |
Details
Material | Ceramic |
Color | Off white |
Bulb Type | E12 Candelabra |
Shade Shape | Tapered drum/Empire |
Bulbs Included | No |
Number of Bulbs | 1 |
Shade Material | Cotton & terylene |
Maximum Wattage | 40 |
Design Style | Modern |
Description
This elegant, yet classic table lamp will absorb organically into just about any space you can imagine! With a solid white fabric shade atop a matching base, this is a timeless classic. In your bedroom, living room, or on your nightstand, this table lamp will illuminate any room in grace.
- •Off white ceramic base
- •White fabric shade
- •Uses 1 x 40W type B candelabra bulb (not included)
- •Shade measures: Dia: 6.9" x H: 5.61"
- •5' white plugin cord
- •Easily accessible gear switch located on cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Locking Collar Set (4VM76-COLLAR)
- ELCO LIGHTING T5 Fluorescent Undercabinet Lens Light Accessories (EUBL21)
- ILC Replacement for Grainger 5v531 replacement light bulb lamp (5V531 GRAINGER)
- ZENITH METAL Cabinet Med Top Light (701L)
- SIMPLE DESIGNS 20.4in Tall Traditional Ceramic Purled Texture Bedside Table Lamp with White Fabric Drum Shade, Gray (LT1135-GRY)
- SIMPLE DESIGNS Black Wood Mounted Table Lamp with Clear Glass Cylinder Shade (LT1068-CLR)
- SIMPLE DESIGNS Stone Age Table Lamp, Taupe (LT1116-TAU)
- SIMPLE DESIGNS Chrome Mini Basic Table Lamp with Fabric Shade, Blue, PK 2 (LT2007-BLU-2PK)
- SIMPLE DESIGNS Glass Table Lamp with Fabric Shade, Aqua with White Shade (LT2064-AOW)
- SIMPLE DESIGNS Textured Linear Ceramic Table Lamp, Off White (LT2085-OFF)
- ALL THE RAGES All The Rages LD1000-WHT Porcelain Flower Desk Lamp in Brushed Nickel - White (LD1000-WHT)
- Simple Designs Table Lamps