Shop All Table Lamps
Simple Designs
Oval Bowling Pin Base Ceramic Table Lamp, Green
Mfr # LT2002-GRN
Zoro # G3668717
product price: $35.59
/ea
$35.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 18.11
- Width 9.45
- Material Ceramic
- Bulb Type E26 Medium Base
- Length 9.45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simple Designs
- MFR # LT2002-GRN
- Zoro # G3668717
- UPC # 810241020701
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 18.11 |
Width | 9.45 |
Length | 9.45 |
Details
Material | Ceramic |
Color | Green |
Bulb Type | E26 Medium Base |
Design Style | Traditional |
Number of Bulbs | 1 |
Bulbs Included | No |
Shade Material | Fabric |
Shade Shape | Drum |
Maximum Wattage | 60 |
Description
A lovely, inexpensive, and practical table lamp to meet your basic fashion lighting needs. This lamp features a ceramic oval bowling pin shaped base and matching fabric shade. Perfect for living room, bedroom, office, kids room, or college dorm!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Insect-o-cutor Gb18 replacement light bulb lamp (GB18 INSECT-O-CUTOR)
- SURE-LITES Metal Remote, 30 Cover, Single Hd, Gy (SRM30GY)
- COOPER LIGHTING 44 4500L Shop Light (4SHP4540R)
- LUMAPRO Headlamp, LED, 450lm (797NT4)
- SIMPLE DESIGNS Sand Nickel Mini Basic Table Lamp with Fabric Shade, Purple (LT2013-PRP)
- SIMPLE DESIGNS 115 Athletic Sports Baseball Base Ceramic Bedside Table Lamp with White Empire Shade with Red Trim (LT1080-BSB)
- SIMPLE DESIGNS Woodland 1725 Tall Rustic Antler Copper Deer Bedside Table Lamp with Tapered White Fabric Shade (LT1095-CPR)
- SIMPLE DESIGNS Mini Ceramic Globe Table Lamp, Off White (LT2008-OFF)
- SIMPLE DESIGNS Mini Chrome TableLamp w/Square Empire Fabric Shade (LT2062-BLK)
- SIMPLE DESIGNS Glass Table Lamp with Fabric Shade, Aqua with White Shade (LT2064-AOW)
- ALL THE RAGES All The Rages LT2009-BLU Small Oval Ceramic Table Lamp - Blue (LT2009-BLU)
- Simple Designs Table Lamps