Shop All Table Lamps
Simple Designs
Oval Bowling Pin Base Ceramic Table Lamp, Blue
Mfr # LT2002-BLU
Zoro # G4369408
product price: $36.59
/ea
$36.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 18.11
- Width 9.45
- Material Ceramic
- Bulb Type E26 Medium Base
- Length 9.45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simple Designs
- MFR # LT2002-BLU
- Zoro # G4369408
- UPC # 810241020688
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 18.11 |
Width | 9.45 |
Length | 9.45 |
Details
Material | Ceramic |
Color | Blue |
Bulb Type | E26 Medium Base |
Shade Shape | Drum |
Shade Material | Fabric |
Design Style | Traditional |
Number of Bulbs | 1 |
Maximum Wattage | 60 |
Bulbs Included | No |
Description
A lovely, inexpensive, and practical table lamp to meet your basic fashion lighting needs. This lamp features a ceramic oval bowling pin shaped base and matching fabric shade. Perfect for living room, bedroom, office, kids room, or college dorm!
- •Bowling pin shaped ceramic base
- •Matching fabric shade
- •Perfect for living room, bedroom, office, kids room, or college dorm
- •Height: 18.11" Shade diameter: 9.49"
- •Uses 1 x 60W Type A Medium Base Bulb (not included)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS SIEMENS T3 1/4 Miniature LED Light Bulb (52AEDB)
- SATCO Bulb, LED, 7W, 3000K, 120V, Opaque, GU10, MR16, PK 2 (S21743)
- MOFFATT PRODUCTS Moffatt Quick Disconnect Coupler Base Task Lamp, , 24" Flex Arm (95041)
- SYLVANIA Linear Fluorescent Bulb, 28W, 3500K, Bulb Shape: T5 (FP28/835/ECO)
- SIMPLE DESIGNS Mini Egg Oval Ceramic Table Lamp, Blue (LT2009-BLU)
- SIMPLE DESIGNS Table Lamp with Fabric Shade and Hanging Acrylic Beads, Red (LT3018-RED)
- SIMPLE DESIGNS Mini Ceramic Globe Table Lamp, Gray (LT2008-GRY)
- SIMPLE DESIGNS Black Mesh Cylindrical Steel Table Lamp (LT1075-BLK)
- SIMPLE DESIGNS Chrome Mini Basic Table Lamp with Fabric Shade, Green, PK 2 (LT2007-GRN-2PK)
- SIMPLE DESIGNS Mini Ceramic Globe Table Lamp, Blue (LT2008-BLU)
- CREEKWOOD HOME Oslo 19.5in Contemporary Power Outlet Base Metal Table Lamp, Brushed Steel, Red Drum Fabric Shade (CWT-2009-RE)
- Simple Designs Table Lamps