Shop All Table Lamps
Simple Designs
Off White Pleated Base Table Lamp
Mfr # LT1119-OFF
Zoro # G804256884
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 17.4
- Width 9.45
- Material Ceramic
- Color Off white
- Bulb Type E26 Medium base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simple Designs
- MFR # LT1119-OFF
- Zoro # G804256884
- UPC # 810052824666
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 17.4 |
Width | 9.45 |
Length | 9.45 |
Shade Dimensions | L: 5.5 X W: 5.5 X H: 9.2 |
Details
Material | Ceramic |
Color | Off white |
Bulb Type | E26 Medium base |
Bulbs Included | No |
Shade Shape | Tapered drum/Empire |
Number of Bulbs | 1 |
Shade Material | Cotton & terylene |
Design Style | Modern |
Maximum Wattage | 60 |
Description
This elegant, yet classic table lamp will absorb organically into just about any space you can imagine! With a solid white fabric shade atop an elongated matching base, this is a timeless classic. In your bedroom, living room, or on your nightstand, this table lamp will illuminate any room in grace.
- •Off white ceramic base
- •White fabric shade
- •1 x 60W type A medium based bulb (not included) is required
- •Shade measures: Dia: 6.9" x H: 5.61"
- •5' white plugin cord
- •Easily accessible gear switch located on cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TCP Grn LED, Exit Retro 2 Lamp, 4 Base Adap (20717)
- DWELED Caliber 10in LED Pendant 3000K in Black (PD-W366)
- GREENGATE Room Controller Pl 3 Zone Dimming (RC3D-PL)
- ADVANCE Dimming Ballast, Mark 7, T8,120/277V, 94W (IZT-3PSP32-SC)
- SIMPLE DESIGNS 1 Light Mosaic Stone Ball Table Lamp, Red (LT3302-RED)
- SIMPLE DESIGNS Chrome Mini Basic Table Lamp with Fabric Shade, Red (LT2007-RED)
- SIMPLE DESIGNS Sand Nickel Mini Basic Table Lamp with Fabric Shade, Black, PK 2 (LT2013-BLK-2PK)
- SIMPLE DESIGNS Shades of Gray Ceramic Stone Table Lamp (LT3052-GRY)
- SIMPLE DESIGNS Studded Texture Ceramic Table Lamp, White (LT2084-WHT)
- SIMPLE DESIGNS Mini Ceramic Globe Table Lamp, Off White, PK 2 (LT2008-OFF-2PK)
- CREEKWOOD HOME Nauru 10.5in Petite Metal Stick Bedside Table Lamp in Sand Nickel with Fabric Empire Shade, Orange (CWT-2007-OG)
- Simple Designs Table Lamps