Shop All Table Lamps
Simple Designs
Mosaic Tiled Glass Genie Table Lamp with Fabric Shade, Purple
Mfr # LT3039-PRP
Zoro # G3661315
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 14.17
- Width 8.25
- Material Resin
- Bulb Type E12 Candelabra Base
- Length 8.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simple Designs
- MFR # LT3039-PRP
- Zoro # G3661315
- UPC # 810241022385
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 14.17 |
Width | 8.25 |
Length | 8.25 |
Details
Material | Resin |
Color | Purple |
Bulb Type | E12 Candelabra Base |
Number of Bulbs | 1 |
Maximum Wattage | 40 |
Design Style | Contemporary |
Shade Shape | Tapered |
Bulbs Included | No |
Description
Bejewel your home with this gorgeous and unique genie table lamp. It features a beautiful mosaic tiled base and matching fabric shade. This fabulously chic design will be the envy of all your friends! We believe that lighting is like jewelry for your home. Our products will help to enhance your room with elegance and sophistication.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Fluorescent Ballast, Replacement For Ult, 446-L-Slh-Tc-P (446-L-SLH-TC-P)
- WESTINGHOUSE Bulb Flood LED Dimmablemable 7W 120V PAR20 4000K Cool White E26 Med Base, 6PK (5000020)
- ILC Replacement for Satco S9394 replacement light bulb lamp (S9394 SATCO)
- BULBRITE 25 Watt Dimmable Amber F15 Fiesta Incandescent Light Bulbs with Medium (E26) Base, 25PK (861972)
- SIMPLE DESIGNS Sand Nickel Mini Basic Table Lamp with Fabric Shade, Purple (LT2013-PRP)
- SIMPLE DESIGNS Round Prism Mini TableLamp w/Matching Fabric Shade (LT2065-WHT)
- SIMPLE DESIGNS Two Toned Basics Table Lamp, White and Silver (LT1114-OFF)
- SIMPLE DESIGNS Textured Linear Ceramic Table Lamp, Off White (LT2085-OFF)
- SIMPLE DESIGNS Simple Designs Petite Faux Stone Table Lamp Beige with White Shade (LT2072-BGE)
- SIMPLE DESIGNS Glass Table Lamp with Fabric Shade, Aqua with White Shade (LT2064-AOW)
- ALL THE RAGES All The Rages LT2009-PRP Small Oval Ceramic Table Lamp - Purple (LT2009-PRP)
- Simple Designs Table Lamps