Shop All Table Lamps
Simple Designs
Mosaic Tiled Glass Genie Table Lamp with Fabric Shade
Mfr # LT3039-WHT
Zoro # G6450063
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 14.17
- Width 8.25
- Material Resin
- Bulb Type E12 Candelabra Base
- Length 8.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simple Designs
- MFR # LT3039-WHT
- Zoro # G6450063
- UPC # 810241025744
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 14.17 |
Width | 8.25 |
Length | 8.25 |
Details
Material | Resin |
Color | White |
Bulb Type | E12 Candelabra Base |
Shade Material | Fabric (Faux Silk) |
Bulbs Included | No |
Maximum Wattage | 40 |
Shade Shape | Tapered |
Design Style | Contemporary |
Number of Bulbs | 1 |
Description
Bejewel your home with this gorgeous and unique genie table lamp. It features a beautiful mosaic tiled base and matching fabric shade. This fabulously chic design will be the envy of all your friends! We believe that lighting is like jewelry for your home. Our products will help to enhance your room with elegance and sophistication.
- •Gorgeous mosaic tiled base
- •Matching fabric shade
- •Uses 1 x 40W Type B E12 Candelabra Base bulb (not included)
- •Dimensions: L: 8.25 x W: 8.25 x H: 14.17
- •Perfect piece to accent your home
- •Elegant & contemporary look
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ballast Fc16t9 Ballast (FC16T9 BALLAST BALLAST)
- STREAMLIGHT Black No CR123, 600 lm lm (88603)
- ILC Replacement for GE General Electric G.E F13t5/cw/cd replacement light bulb lamp (F13T5/CW/CD GE GENERAL ELECTRIC G.E)
- GE LAMPS GE LIGHTING 400W, ED18 High Pressure Sodium HID Light Bulb (LU400/H/ECO)
- SIMPLE DESIGNS Mini Chrome TableLamp w/Square Empire Fabric Shade (LT2062-BLK)
- SIMPLE DESIGNS Mini Ceramic Globe Table Lamp, Black, PK 2 (LT2008-BLK-2PK)
- SIMPLE DESIGNS Mini Chrome TableLamp w/Square Empire Fabric Shade (LT2062-GRY)
- SIMPLE DESIGNS Chrome Mini Basic Table Lamp with Fabric Shade, White, PK 2 (LT2007-WHT-2PK)
- SIMPLE DESIGNS Sand Nickel Mini Basic Table Lamp with Fabric Shade, White (LT2013-WHT)
- SIMPLE DESIGNS Oval Bowling Pin Base Ceramic Table Lamp, Red (LT2002-RED)
- CREEKWOOD HOME Nauru 10.5in Petite Metal Stick Bedside Table Lamp in Sand Nickel with Fabric Empire Shade, Orange (CWT-2007-OG)
- Simple Designs Table Lamps