Shop All Table Lamps
Simple Designs
Mini Egg Oval Ceramic Table Lamp, Gray
Mfr # LT2009-GRY
Zoro # G3660798
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9.45
- Width 5.51
- Material Ceramic
- Bulb Type E12 Candelabra Base
- Length 5.51
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simple Designs
- MFR # LT2009-GRY
- Zoro # G3660798
- UPC # 810241027588
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 9.45 |
Width | 5.51 |
Length | 5.51 |
Details
Material | Ceramic |
Color | GRAY |
Bulb Type | E12 Candelabra Base |
Shade Material | Fabric |
Bulbs Included | No |
Design Style | Traditional |
Maximum Wattage | 40 |
Number of Bulbs | 1 |
Shade Shape | Tapered |
Description
A lovely, inexpensive, and practical table lamp to meet your basic fashion lighting needs. This mini lamp features an oval shaped ceramic base and matching fabric shade. Perfect for living room, bedroom, office, kids room, or college dorm!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUWATT LED Tube Light, 18Watt, 4 ft, 5000K Linear T8, Frosted Lens, 120 V277V, Dual End Power, PK 30 (NW-T8F-4-18W-50K-30P)
- ILC Replacement for Howard 35par20/h/sp-130 replacement light bulb lamp (35PAR20/H/SP-130 HOWARD)
- GE LAMPS LED Lamp, PAR38, 18W, 3000K, 40deg., E26 (LED18D38OW383040)
- MAG-MATE Flexible Flashlight Holder with Magnetic (MX25FLVB02)
- SIMPLE DESIGNS Mini Egg Oval Ceramic Table Lamp, Off White (LT2009-OFF)
- SIMPLE DESIGNS Mini Egg Oval Ceramic Table Lamp, Blue (LT2009-BLU)
- SIMPLE DESIGNS Mini Egg Oval Ceramic Table Lamp, Green (LT2009-GRN)
- SIMPLE DESIGNS Woodland 1725 Tall Rustic Antler Copper Deer Bedside Table Lamp with Tapered White Fabric Shade (LT1095-CPR)
- SIMPLE DESIGNS Glass Raindrop Table Lamp with Fabric Shade, Aqua with White Shade (LT2063-AOW)
- SIMPLE DESIGNS 1985 Polyresin Gazing Brown and White Night Owl Table Lamp with Green Tapered Drum Fabric Shade (LT2098-GRN)
- CREEKWOOD HOME Oslo 19.5in Contemporary Bedside Power Outlet Base Metal Table Lamp, White, White Drum Fabric Shade (CWT-2008-WO)
- Simple Designs Table Lamps