Shop All Table Lamps
Simple Designs
Mini Egg Oval Ceramic Table Lamp, Blue
Mfr # LT2009-BLU
Zoro # G3659827
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9.45
- Width 5.51
- Material Ceramic
- Bulb Type E12 Candelabra Base
- Length 5.51
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simple Designs
- MFR # LT2009-BLU
- Zoro # G3659827
- UPC # 810241021005
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 9.45 |
Width | 5.51 |
Length | 5.51 |
Details
Material | Ceramic |
Color | Blue |
Bulb Type | E12 Candelabra Base |
Shade Material | Fabric |
Design Style | Traditional |
Bulbs Included | No |
Maximum Wattage | 40 |
Number of Bulbs | 1 |
Shade Shape | Tapered |
Description
A lovely, inexpensive, and practical table lamp to meet your basic fashion lighting needs. This mini lamp features an oval shaped ceramic base and matching fabric shade. Perfect for living room, bedroom, office, kids room, or college dorm!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COOPER LIGHTING 2HD LED BRZ FLD Light (TGS2S402FRRB)
- SIGNIFY LED Lamp, 14.0W, 2100 lm, Frosted Finish (14T5HE/46-850/IF21/G/DIM 10/1)
- LITHONIA LIGHTING LED Flat Panel, 3922 lm, Max Fixture 31.0 (EPANL 1X4 4000LMHE 80CRI 35KMIN10ZTMVOLT)
- GE LAMPS Ballast Kit, Magnetic, MHM90 or M140Quad (GEM100MLTLC3D-5 QUAD)
- SIMPLE DESIGNS Mini Egg Oval Ceramic Table Lamp, Green (LT2009-GRN)
- SIMPLE DESIGNS Mini Egg Oval Ceramic Table Lamp, Orange (LT2009-ORG)
- SIMPLE DESIGNS Mini Egg Oval Ceramic Table Lamp, Gray (LT2009-GRY)
- SIMPLE DESIGNS Smoke Gray Glass Raindrop Table Lamp with Gray Fabric Shade (LT2063-SMG)
- SIMPLE DESIGNS 20.4in Tall Traditional Ceramic Purled Texture Bedside Table Lamp with White Fabric Drum Shade, Gray (LT1135-GRY)
- SIMPLE DESIGNS Textured Stucco Curvy Ceramic Table Lamp, White (LT2004-WHT)
- ALL THE RAGES All the Rages LD1002-BLK Black Gooseneck Organizer Desk Lamp with iPad Stand or Book Holder (LD1002-BLK)
- Simple Designs Table Lamps