Shop All Table Lamps
Simple Designs
Mini Chrome TableLamp w/Square Empire Fabric Shade
Mfr # LT2062-BLK
Zoro # G7458467
product price: $13.65
/ea
$13.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 9.65
- Width 5.12
- Material Metal
- Bulb Type E12
- Length 5.12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simple Designs
- MFR # LT2062-BLK
- Zoro # G7458467
- UPC # 810241023856
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 9.65 |
Width | 5.12 |
Length | 5.12 |
Shade Dimensions | 4" dia x H:5.5 |
Details
Material | Metal |
Color | Black |
Bulb Type | E12 |
Maximum Wattage | 40 |
Design Style | Contemporary |
Shade Shape | Tapered Square |
Number of Bulbs | 1 |
Bulbs Included | No |
Shade Material | Fabric |
Description
A lovely, inexpensive, and practical table lamp to meet your basic fashion lighting needs. This mini lamp features a chrome base and fabric shade. Perfect for living room, bedroom, office, kids room, or college dorm!
- •Chrome base
- •Square tapered black fabric shade
- •Easily accessible rotary switch on cord
- •Uses 1 x 40W type B candelabra base bulb or, Type G 16.5 (globe shape) candelabra base bulb (not included)
- •Lamp measures L: 5.12" x W: 5.12" x H:9.65"
- •LAMP IS A MINI LAMP- PLEASE SEE DETAILS FOR HEIGHT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL MX FUEL ROCKET Tower Light/Charger (MXF041-1XC)
- ILC Replacement for GE GENERAL ELECTRIC G.E Q100CL/DC/2V (Q100CL/DC/2V GE GENERAL ELECTRIC G.E)
- WESTGATE WAE-4FT-MCT-DLED ECONOMY WRAP-AROUND FIXTURES (WAE-4FT-MCT-D)
- FEIT ELECTRIC PL GX23-2 LED Light Bulb Cool White 13 Watt Equivalence 1 pk (BPPLD13841LED)
- SIMPLE DESIGNS Mini Chrome TableLamp w/Square Empire Fabric Shade (LT2062-GRY)
- SIMPLE DESIGNS Woodland 1725 Tall Rustic Antler Copper Deer Bedside Table Lamp with Tapered White Fabric Shade (LT1095-CPR)
- SIMPLE DESIGNS Chrome Mini Basic Table Lamp with Fabric Shade, White (LT2007-WHT)
- SIMPLE DESIGNS Simple Designs Petite Faux Stone Table Lamp Gray with White Shade (LT2072-GRY)
- SIMPLE DESIGNS 115 Athletic Sports Soccer Ball Base Ceramic Bedside Table Lamp with White Empire Shade Black Trim (LT1079-SCR)
- SIMPLE DESIGNS Mini Ceramic Globe Table Lamp, Orange (LT2008-ORG)
- SIMPLE DESIGNS Textured Stucco Ceramic Oval Table Lamp, Green (LT2003-GRN)
- Simple Designs Table Lamps