Shop All Table Lamps
Simple Designs
Mini Ceramic Globe Table Lamp, Off White
Mfr # LT2008-OFF
Zoro # G3660685
$14.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 8.66
- Width 5.51
- Material Ceramic
- Bulb Type E12 Candelabra Base
- Length 5.51
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simple Designs
- MFR # LT2008-OFF
- Zoro # G3660685
- UPC # 810241020947
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 8.66 |
Width | 5.51 |
Length | 5.51 |
Details
Material | Ceramic |
Color | Off White |
Bulb Type | E12 Candelabra Base |
Design Style | Traditional |
Shade Shape | Tapered |
Number of Bulbs | 1 |
Bulbs Included | No |
Shade Material | Fabric |
Maximum Wattage | 40 |
Description
A lovely, inexpensive, and practical table lamp to meet your basic fashion lighting needs. This mini globe lamp features a ceramic base and matching fabric shade. Perfect for living room, bedroom, office, kids room, or college dorm!
- •Mini globe shaped ceramic base
- •Matching fabric shade
- •Perfect for living room, bedroom, office, kids room, or college dorm
- •Height: 8.66" Shade diameter: 5.51"
- •Uses 1 x 40W type B E12 Candelabra Base bulb (not included)
- •LAMP IS A MINI LAMP - PLEASE SEE DETAILS FOR HEIGHT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC BULB LED A15 DAY 8W 2PK (BPA1560C950CA2)
- ILC Replacement for Advance Icn-3p32-sc (ICN-3P32-SC ADVANCE)
- WESTEK Westek 3854304 Automatic LED Directional Night Light; White - Pack of 2 (3854304)
- WESTGATE LF4-150CW-TR12-VOLT AC (AC/DC ON 6W&12W) INTEGRATED LED WALL WASH LIGHTS (LF4-150CW-TR)
- SIMPLE DESIGNS Mini Ceramic Globe Table Lamp, Gray (LT2008-GRY)
- SIMPLE DESIGNS Mini Ceramic Globe Table Lamp, Blue (LT2008-BLU)
- SIMPLE DESIGNS Mini Ceramic Globe Table Lamp, Orange (LT2008-ORG)
- SIMPLE DESIGNS Mini Egg Oval Ceramic Table Lamp, Gray (LT2009-GRY)
- SIMPLE DESIGNS 11.02in Traditional Mini Modern Ceramic Texture Pastel Table Lamp, Matching Fabric Shade, Light Pink (LT1138-LPK)
- SIMPLE DESIGNS Traditional Mini Banker's Lamp with Glass Shade, Black (LT3057-BLK)
- ELK SIGNATURE Envrion 23'' High 1-Light Table Lamp - Honey Brass - Includes LED Bulb (D4523-LED)
- Simple Designs Table Lamps