Shop All Table Lamps
Simple Designs
Mini Bocksbeutal Ceramic Table Lamp, Off White
Mfr # LT2080-OFF
Zoro # G104256829
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 9.4
- Width 5.91
- Material Concrete
- Bulb Type E12 Candelabra
- Shade Shape Tapered drum/Empire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simple Designs
- MFR # LT2080-OFF
- Zoro # G104256829
- UPC # 810052824918
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 9.4 |
Width | 5.91 |
Shade Dimensions | L: 3.75 X W: 3.75 X H: 4.5 |
Length | 5.91 |
Details
Material | Concrete |
Color | Off white |
Bulb Type | E12 Candelabra |
Shade Shape | Tapered drum/Empire |
Shade Material | Cotton & terylene |
Design Style | Modern |
Bulbs Included | No |
Maximum Wattage | 40 |
Number of Bulbs | 1 |
Description
Light up your space with this tastefully crafted table lamp. The painted cement base and white empire shade maintains a neutral feel to each of the available base color options. This small, yet practical table lamp fits perfectly atop your night stand, office desk, or living room console.
- •Painted off-white cement base
- •White fabric shade
- •Uses 1 x 40W type B candelabra bulb (not included)
- •Shade measures: Dia: 6" x H: 4.75"
- •5' white plugin cord
- •Available in additional base color options
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLE DESIGNS Simple Designs Petite Stick Lamp with USB Charging Port Black (LT1087-BLK)
- SATCO 60 W T8 Incandescent - Clear - 2000 Hours - 425L - Medium Base - 130V (S2978)
- LIGHT EFFICIENT DESIGN HID LED, 35 W, T17, Bayonet Base (B22d) (LED-8101-40K)
- FEIT ELECTRIC LED R14 E26 SW 40W DIM (BPR14DM/927CA)
- SIMPLE DESIGNS Mini Ceramic Globe Table Lamp, Black, PK 2 (LT2008-BLK-2PK)
- SIMPLE DESIGNS Stone Age Table Lamp, Taupe (LT1116-TAU)
- SIMPLE DESIGNS Mini Egg Oval Ceramic Table Lamp, Gray (LT2009-GRY)
- SIMPLE DESIGNS Chrome Mini Basic Table Lamp with Fabric Shade, Blue, PK 2 (LT2007-BLU-2PK)
- SIMPLE DESIGNS Textured Stucco Ceramic Oval Table Lamp, Green (LT2003-GRN)
- SIMPLE DESIGNS 1985 Polyresin Gazing Brown and White Night Owl Table Lamp with White Tapered Drum Fabric Shade (LT2098-WHT)
- DESIGN TOSCANO Royal Cat Goddess Bastet Sculptural Table Lamp (CL7548)
- Simple Designs Table Lamps