Shop All Floor Lamps
Simple Designs
Metal 3-Light Tree Floor Lamp, Black Finish
Mfr # LF2007-BLK
Zoro # G3668753
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 64
- Length 10
- Number of Bulbs 3
- Material Metal
- Shade Material metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simple Designs
- MFR # LF2007-BLK
- Zoro # G3668753
- UPC # 810241024945
- Country of Origin China
- Category Floor Lamps
Dimensions
Height | 64 |
Length | 10 |
Details
Number of Bulbs | 3 |
Material | Metal |
Shade Material | metal |
Bulb Type | E26 Medium Base |
Glass Color | Black |
Description
This 3-light floor lamp is the perfect add-on to your living room, foyer, bedroom, or office! This practical, affordable, multi-shade lamp features 3 adjustable lamp shades in a beautiful finish throughout. Each lamp shade has it's own switch, allowing you illuminate your space fully, or focused on the area of your choice.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Fixture Wall Outdoor 100W Lantern Txtr, Black Cast Alum Clear Bev Glass Panels (6783100)
- WESTINGHOUSE 25 W A15 Appliance Incandescent Bulb E26 (Medium) White (0400600)
- BULBRITE 11-Watt S14 Transparent Red Dimmable Incandescent Light Bulb, 25PK (861311)
- LUMAPRO LUMAPRO 7.6 W, LED Magnifier Light (32PE45)
- SIMPLE DESIGNS Floor Lamp with Reading Light, Silver (LF2000-SLV)
- SIMPLE DESIGNS 62.5" Shelf Storage Floor Lamp with 2 USB Charging Ports, 1 Charging Outlet and Linen Shade, White (LF2010-WHT)
- SIMPLE DESIGNS 62.5" Shelf Storage Floor Lamp with 2 USB Charging Ports, 1 Charging Outlet and Linen Shade, Tan (LF2010-TAN)
- SIMPLE DESIGNS Brushed Nickel Drum Shade Floor Lamp, White (LF2004-WHT)
- SIMPLE DESIGNS Metal 3-Light Tree Floor Lamp, Brushed Nickel Finish (LF2007-BSN)
- SIMPLE DESIGNS 1 Light Stick Torchiere Floor Lamp (LF1011-SLV)
- SIMPLE DESIGNS Simple Designs Antique Style Iron Lantern Floor Lamp, Chrome (LF1036-CHR)
- Simple Designs Floor Lamps